Buy more than* S$200* and get FREE SHIPPING

Screw Catch, With DrillPan Head

Prepared Hole Drill Diameter (mm)
3.5
Head Diameter D (phi mm)
7.2
Dimension d (mm)
4
Cross Hole Number
No.2
Shape
Pan head
Usage
When using the pad((Padding method) [block, hollow building materials and mortar for ceramic siding] 1. Make pilot holes by using drill 2. insert pad into bottom hole. 3. Screw it using a screwdriver. If you do not want to use the pad (conventional method) 1. Drill the pilot hole. Screw it using a screwdriver.Do not tighten more than necessary. (If you overtighten and the screw will not work, please use the padding method to remove the screw.)
...see all>
Product Options
ADD TO CART
Size (d x L1)(mm) Surface Processing Screw Length (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (d x L1)(mm) Surface Processing Screw Length (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Ruspert ? 25 25 Iron 1Pack(200PC) 1 BN-425B 10402576 15.99 SGD
Shipped after 2018-03-01
4.0x32 Ruspert ? 32 32 Iron 1Pack(150PC) 1 BN-432B 10793431 -
Discontinued
[x]
25 Passivation 25 25 Stainless steel (SUS 410) 1Pack(200PC) 1 BN-425BS 10402621 31.99 SGD
Shipped after 2018-03-02
32 Passivation 32 32 Stainless steel (SUS 410) 1Pack(150PC) 1 BN-432BS 10402637 31.99 SGD
Shipped after 2018-03-02
38 Ruspert ? 38 38 Iron 1Pack(125PC) 1 BN-438B 10402585 -
Discontinued
[x]
ADD TO CART

Related Products