Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Acrylic Board, Transparent

4.46 (13)
Burning Resistance
Flammability
Water Absorption Rate (%)
0.3
Rockwell Hardness
(M scale) 98
Total Light Transmission (%)
93
Specific Gravity
1.19
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 1 100 100   1Sheet 1 1x100x100 45547101 8.99 SGD
In stock
Transparency 1 300 500   1Sheet 1 1x300x500 45547311 14.99 SGD
In stock
Transparency 1 500 1000   1Sheet 1 1x500x1000 45547494 46.99 SGD
In stock
Transparency 1 300 400   1Sheet 1 1x300x400 45547302 12.99 SGD
In stock
Transparent - 500 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x500x700 45547467 28.99 SGD
Shipped after 2018-06-27
Transparent - 400 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x400x800 45547415 26.99 SGD
Shipped after 2018-06-27
Transparent - 400 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x400x700 45547406 24.99 SGD
Shipped after 2018-06-27
Transparent - 300 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x300x700 45547336 21.99 SGD
Shipped after 2018-06-27
Transparent - 300 300   1Sheet 1 1x300x300 45547293 11.99 SGD
In stock
Transparent - 200 300   1Sheet 1 1x200x300 45547214 10.99 SGD
In stock
Transparent - 500 500   1Sheet 1 1x500x500 45547442 20.99 SGD
In stock
Transparent - 300 900   1Sheet 1 1x300x900 45547354 24.99 SGD
In stock
Transparent - 300 600   1Sheet 1 1x300x600 45547327 18.99 SGD
In stock
Transparent - 400 400   1Sheet 1 1x400x400 45547372 14.99 SGD
In stock
Transparent - 200 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x700 45547257 16.99 SGD
Shipped after 2018-06-27
Transparent - 200 400   1Sheet 1 1x200x400 45547223 11.99 SGD
In stock
Transparent - 100 200   1Sheet 1 1x100x200 45547117 9.99 SGD
In stock
Transparent - 500 900   1Sheet 1 1x500x900 45547485 31.99 SGD
In stock
Transparent - 500 800   1Sheet 1 1x500x800 45547476 30.99 SGD
In stock
Transparent - 500 600   1Sheet 1 1x500x600 45547451 26.99 SGD
In stock
Transparent - 400 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x400x900 45547424 28.99 SGD
Shipped after 2018-06-27
Transparent - 200 500   1Sheet 1 1x200x500 45547232 12.99 SGD
In stock
Transparent - 100 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x500 45547144 61.99 SGD
Shipped after 2018-06-27
Transparent - 100 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x400 45547135 59.99 SGD
Shipped after 2018-06-27
Transparent - 100 300   1Sheet 1 1x100x300 45547126 8.99 SGD
In stock
Transparent - 400 1000   1Sheet 1 1x400x1000 45547433 30.99 SGD
In stock
Transparent - 200 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x900 45547275 18.99 SGD
Shipped after 2018-06-27
Transparent - 100 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x600 45547153 64.99 SGD
Shipped after 2018-06-27
Transparent - 100 1000   1Sheet 1 1x100x1000 45547196 17.99 SGD
In stock
Transparent - 100 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x800 45547171 14.99 SGD
Shipped after 2018-06-27
Transparent - 100 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x700 45547162 11.99 SGD
Shipped after 2018-06-27
Transparent - 400 600   1Sheet 1 1x400x600 45547397 19.99 SGD
In stock
Transparent - 400 500   1Sheet 1 1x400x500 45547381 18.99 SGD
In stock
Transparent - 300 800   1Sheet 1 1x300x800 45547345 23.99 SGD
In stock
Transparent - 300 1000   1Sheet 1 1x300x1000 45547363 25.99 SGD
In stock
Transparent - 200 600   1Sheet 1 1x200x600 45547241 13.99 SGD
In stock
Transparent - 200 200   1Sheet 1 1x200x200 45547205 9.99 SGD
In stock
Transparent - 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x1000 45547284 21.99 SGD
Shipped after 2018-06-27
Transparent - 200 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x800 45547266 17.99 SGD
Shipped after 2018-06-27
Transparent - 100 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x900 45547187 14.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
I used it for the picture frame.
5
From Japan
On 2018-06-03 18:06:37
It is transparent and easy to process. I think that the price is reasonable.
This review is about item#45547494.
Work window of shot blasting device
5
From Japan
On 2018-04-08 14:53:54
I tried using it as a substitute for glass material. Both transparency and unit price are excellent in practical use.
This review is about item#45547381.
For picture frame
5
From Japan
On 2018-02-23 14:33:28
I am satisfied with transparency beyond my imagination, I think that we will replace the glass in the future.
This review is about item#45547397.
Used as a foundation for tape LED.
5
From Japan
On 2017-06-25 16:48:43
I chose 1 mm thick in terms of price but when I consider the length of 1 m it reflects that 2 thicker was better. Since it is quite useful even for a 1 mm thick object as a material, it is okay. Used as a rear auxiliary lighting light of the car. I use it by sticking from the inside with the double-sided tape to the rear glass.
This review is about item#45547196.
Office repair Door repair
4
From Japan
On 2017-06-15 17:01:44
I could accomplish my purpose, but it would be nice if there is something a bit cheaper. I cut it and thought that it was convenient if things like scales were printed on the surroundings.
This review is about item#45547433.
LCD screen protection
5
From Japan
On 2017-04-24 19:42:49
Used to protect LCD screen. Since the scratch which was noticeable in the one used before was exchanged. It can not be helped that non-gloss becomes glare.
This review is about item#45547311.
processing
3
From Japan
On 2017-03-05 16:30:56
It was easier to crack than I thought, but it looks pretty.
This review is about item#45547126.
To the interior
5
From Japan
On 2016-08-25 17:07:44
Purchased so that you can see the signature on the back of the forehead. Because it is rich in size, it was usable without cutting.
This review is about item#45547381.
thinking
3
From Japan
On 2016-06-08 00:45:03
Since the window glass broke, I purchased it as a substitute, but since I used a different one, I think that I should use this for what.
This review is about item#45547476.
Protective cover
5
From Japan
On 2016-03-03 14:47:47
I repeat many times but quality is uniform and can be relieved. The size type is aligned from A4, and usability is good.
This review is about item#58071745.

Related Products