Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Acrylic Plate, Transparent, 4mm

5.00 (6)
Burning Resistance
Flammability
Water Absorption Rate (%)
0.3
Rockwell Hardness
(M scale) 98
Total Light Transmission (%)
93
Specific Gravity
1.19
...see all
Product Options
ADD TO CART
Thickness (mm) Color Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Color Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Transparent 100 100   1Sheet 1 4x100x100 45547503 8.77 SGD
Shipped after 2017-05-01
4 Transparency 300 400   1Sheet 1 4x300x400 45547704 20.55 SGD
Shipped after 2017-05-01
- Transparent 400 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x400x700 45547801 43.83 SGD
Shipped after 2017-05-15
- Transparent 200 300   1Sheet 1 4x200x300 45547616 13.86 SGD
Shipped after 2017-05-01
- Transparent 200 200   1Sheet 1 4x200x200 45547607 11.79 SGD
Shipped after 2017-05-01
- Transparent 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x1000 45547686 31.57 SGD
Shipped after 2017-05-15
- Transparent 100 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x700 45547564 18.36 SGD
Shipped after 2017-05-15
- Transparent 100 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x600 45547555 14.53 SGD
Shipped after 2017-05-15
- Transparent 100 500   1Sheet 1 4x100x500 45547546 13.58 SGD
Shipped after 2017-05-01
- Transparent 300 600   1Sheet 1 4x300x600 45547722 29.30 SGD
Shipped after 2017-05-01
- Transparent 300 500   1Sheet 1 4x300x500 45547713 25.94 SGD
Shipped after 2017-05-01
- Transparent 200 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x800 45547661 29.11 SGD
Shipped after 2017-05-15
- Transparent 200 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x700 45547652 25.40 SGD
Shipped after 2017-05-15
- Transparent 200 600   1Sheet 1 4x200x600 45547643 22.88 SGD
Shipped after 2017-05-01
- Transparent 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x500 45547634 18.56 SGD
Shipped after 2017-05-01
- Transparent 200 400   1Sheet 1 4x200x400 45547625 16.55 SGD
Shipped after 2017-05-01
- Transparent 400 500   1Sheet 1 4x400x500 45547783 30.81 SGD
Shipped after 2017-05-01
- Transparent 400 400   1Sheet 1 4x400x400 45547774 26.96 SGD
Shipped after 2017-05-01
- Transparent 400 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x400x1000 45547835 51.28 SGD
Shipped after 2017-05-15
- Transparent 300 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x300x900 45547756 42.76 SGD
Shipped after 2017-05-15
- Transparent 300 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x300x800 45547747 39.51 SGD
Shipped after 2017-05-15
- Transparent 300 700   1Sheet 1 4x300x700 45547731 36.49 SGD
Shipped after 2017-05-01
- Transparent 100 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x900 45547582 21.95 SGD
Shipped after 2017-05-15
- Transparent 100 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x800 45547573 19.26 SGD
Shipped after 2017-05-15
- Transparent 100 1000   1Sheet 1 4x100x1000 45547591 22.80 SGD
Shipped after 2017-05-01
- Transparent 500 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x500x900 45547887 65.10 SGD
Shipped after 2017-05-01
- Transparent 500 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x500x700 45547862 50.97 SGD
Shipped after 2017-05-15
- Transparent 500 600   1Sheet 1 4x500x600 45547853 45.67 SGD
Shipped after 2017-05-01
- Transparent 500 500   1Sheet 1 4x500x500 45547844 38.40 SGD
Shipped after 2017-05-01
- Transparent 500 1000   1Sheet 1 4x500x1000 45547896 59.91 SGD
Shipped after 2017-05-01
- Transparent 400 900   1Sheet 1 4x400x900 45547826 52.14 SGD
Shipped after 2017-05-01
- Transparent 400 800   1Sheet 1 4x400x800 45547817 47.70 SGD
Shipped after 2017-05-01
- Transparent 300 300   1Sheet 1 4x300x300 45547695 16.89 SGD
Shipped after 2017-05-01
- Transparent 300 1000   1Sheet 1 4x300x1000 45547765 39.69 SGD
Shipped after 2017-05-01
- Transparent 200 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x900 45547677 31.30 SGD
Shipped after 2017-05-15
- Transparent 100 400   1Sheet 1 4x100x400 45547537 12.37 SGD
Shipped after 2017-05-15
- Transparent 500 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x500x800 45547871 56.16 SGD
Shipped after 2017-05-15
- Transparent 400 600   1Sheet 1 4x400x600 45547792 37.66 SGD
Shipped after 2017-05-01
- Transparent 100 300   1Sheet 1 4x100x300 45547521 10.81 SGD
Shipped after 2017-05-01
- Transparent 100 200   1Sheet 1 4x100x200 45547512 9.82 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Because that can blind spot at the screen, yelling fit the acrylic plate to open the window.
5
From Japan
On 2017-03-31 16:25:04
Transparency, without the price perfect. Size also eliminates the need of the cut there things is close to hope.
This review is about item#45547765.
Automotive side screen
5
From Japan
On 2016-12-03 21:51:26
Nothing to say is not a transparency 及 cut easy material.
This review is about item#45547817.
Used as the top plate of the water tank
5
From Japan
On 2016-05-23 20:14:21
It was just the right thickness to use as a lid of the water tank
This review is about item#45547625.
For display furniture
5
From Japan
On 2016-02-01 16:38:20
It dimensions had been aligned tightly, wound was a very good thing without.
This review is about item#45547774.
nameplate
5
From Japan
On 2015-10-07 16:14:42
it was very good
This review is about item#45547607.
Windshield cover of electronic scales
5
From Japan
On 2015-08-08 17:08:12
Nashi transparency is also a problem, because the size is finely divided, since there is no need to turn off on their own, it is very convenient to assembly.
This review is about item#45547695.

Related Products