Buy more than* S$200* and get FREE SHIPPING

Acrylic Board,Transparent

4.62 (8)
Purpose
Industrial machinery cover, display, and show case, etc.
Burning Resistance
Flammability
Water Absorption Rate (%)
0.3
Total Light Transmission (%)
93
Specific Gravity
1.19
...see all>
Product Options
ADD TO CART
Rockwell Hardness Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rockwell Hardness Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(M scale)98 Transparency 8 100 200   1Sheet 1 8x100x200 45547914 13.99 SGD
In stock
(M scale)98 Transparency 8 200 200   1Sheet 1 8x200x200 45548002 21.99 SGD
In stock
(M scale)98 Transparency 8 200 300   1Sheet 1 8x200x300 45548011 27.99 SGD
In stock
(M scale)98 Transparency 8 300 300   1Sheet 1 8x300x300 45548097 31.99 SGD
In stock
(M scale)98 Transparency 8 100 100   1Sheet 1 8x100x100 45547905 10.99 SGD
In stock
(M scale)98 Transparency 8 300 400   1Sheet 1 8x300x400 45548106 43.99 SGD
In stock
(M scale)98 Transparency 8 100 300   1Sheet 1 8x100x300 45547923 16.99 SGD
In stock
(M scale)98 Transparency 8 500 1000   1Sheet 1 8x500x1000 45548291 159.99 SGD
In stock
(M scale) 98 Transparent - 400 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x400x700 45548203 91.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 400 600   1Sheet 1 8x400x600 45548194 77.99 SGD
In stock
(M scale) 98 Transparent - 100 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x100x900 45547984 35.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 100 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x100x800 45547975 31.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 400 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x400x900 45548221 119.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 400 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x400x800 45548212 99.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 200 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x200x900 45548072 63.99 SGD
Shipped after 2018-01-30
(M scale) 98 Transparent - 100 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x100x700 45547966 29.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 100 400   1Sheet 1 8x100x400 45547932 21.99 SGD
In stock
(M scale) 98 Transparent - 100 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x100x1000 45547993 38.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 500 800   1Sheet 1 8x500x800 45548273 129.99 SGD
In stock
(M scale) 98 Transparent - 500 600   1Sheet 1 8x500x600 45548255 94.99 SGD
Shipped after 2018-01-24
(M scale) 98 Transparent - 400 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x400x1000 45548237 129.99 SGD
Shipped after 2018-01-30
(M scale) 98 Transparent - 300 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x300x500 45548115 87.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 200 500   1Sheet 1 8x200x500 45548036 38.99 SGD
In stock
(M scale) 98 Transparent - 500 500   1Sheet 1 8x500x500 45548246 78.99 SGD
In stock
(M scale) 98 Transparent - 300 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x300x900 45548151 86.99 SGD
Shipped after 2018-01-30
(M scale) 98 Transparent - 300 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x300x800 45548142 77.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 200 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x200x800 45548063 55.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 500 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x500x700 45548264 119.99 SGD
Shipped after 2018-01-30
(M scale) 98 Transparent - 200 700   1Sheet 1 8x200x700 45548054 47.99 SGD
Shipped after 2018-01-19
(M scale) 98 Transparent - 100 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x100x500 45547941 87.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 500 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x500x900 45548282 139.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 400 400   1Sheet 1 8x400x400 45548176 55.99 SGD
In stock
(M scale) 98 Transparent - 200 600   1Sheet 1 8x200x600 45548045 45.99 SGD
In stock
(M scale) 98 Transparent - 200 400   1Sheet 1 8x200x400 45548027 31.99 SGD
In stock
(M scale) 98 Transparent - 300 1000   1Sheet 1 8x300x1000 45548167 94.99 SGD
In stock
(M scale) 98 Transparent - 400 500   1Sheet 1 8x400x500 45548185 64.99 SGD
In stock
(M scale) 98 Transparent - 300 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x300x700 45548133 69.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 300 600   1Sheet 1 8x300x600 45548124 61.99 SGD
In stock
(M scale) 98 Transparent - 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x200x1000 45548081 75.99 SGD
Shipped after 2018-02-01
(M scale) 98 Transparent - 100 600   1Sheet 1 8x100x600 45547957 28.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
A base of a signboard
5
From Japan
On 2017-07-07 15:00:57
A cutting sheet of a company logo is attached to this acrylic board, and the lighting is installed by attaching the lighting to the top. It was sturdier and better than I thought.
This review is about item#45548282.
Used to hold measuring object with length measuring device
5
From Japan
On 2017-04-17 09:22:55
It was a no brand, but what I received was an acrylic board made by Asahi Kasei. It may be a no brand because it changes according to the ordering time. Even if it was used in the length measuring machine, strain and distortion could not be seen, and transparency was also high, I am satisfied.
This review is about item#45548176.
Repair of cracked places
5
From Japan
On 2016-11-16 08:06:15
It took a while to arrive, but I was satisfied with the goods satisfactorily.
This review is about item#45547957.
I used it in a place where the public bath ventilation duct penetrated
5
From Japan
On 2016-04-07 18:50:06
Cutting was done smoothly with a circular saw It cracked a little at the time of digging a hole which was circularly cut, but it was able to be done smoothly with a jigsaw
This review is about item#45548124.
We set out a light at an entrance door made of aluminum.
3
From Japan
On 2015-10-16 22:05:03
There is a glass lattice of a fixed casting on the entrance, but since it gets dark in the winter, decorative plate of 25 cm square casting concerning the door, the upper two and the lower two are removed, the acrylic plate comes off Not to install in consideration of crime prevention. I replaced the two plates of the first and fifth rows among the 5 rows and 2 rows with an acrylic plate, so it got brighter. (The price is cheaper if you purchase 500 mm square from 4 250 mm square, but the price is cheap.) However, I am at a loss for being told that my impression is not good from my house.
This review is about item#45548246.
For insulation of electrical parts
5
From Japan
On 2015-09-15 15:27:10
Drills, taps etc were also processed.
This review is about item#45547914.
Photoelastic observation sample
4
From Japan
On 2015-08-17 14:03:46
It was thick and easy to use
This review is about item#45547914.
Shop nameplate
5
From Japan
On 2014-01-17 17:00:30
Aluminum plate and acrylic plate, ECO - BS mirror set - up nut C and set, with the shop front name plate made. Drilling was easy. The home center is thin, but I am satisfied with the choice of thickness.
This review is about item#45548011.

Related Products