Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Cable Reel

Purpose
Various cable storage drawer
Maximum Load (kgf)
(Storage) 40 (per)
Maximum Number of Loaded Steps
4-stage
Dimensions (Width W x Height H) (mm)
500x240
Diameter (phi mm)
460
Capacity
135mm height (can be stored ) diameter phi440 x
Weight (kg)
7.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VB-4500 46761224 379.99 SGD
In stock
ADD TO CART

Related Products