Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grounding Wire Rod 7phi x300mm IV1.6x3000mm

4.50 (6)
Size (mm)
7Phix300
Lead Length (mm)
IV1.6x3000
Standard
D species
Material
Copper plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-30 45548325 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
We used earth ground of 2.8 kw room air conditioner
3
From Japan
On 2017-08-16 22:34:01
Although the length of the bar is short, it is recommended for easy ground grounding. A grounding rod of moderate thickness is attached to a ground wire of 1.6 mm single wire. I think that it is quality above the price. In this time, the tip of the earth rod was embedded up to 70 cm in the ground.
This review is about item#45548325.
For air conditioner outdoor unit ground
4
From Japan
On 2017-06-19 23:32:21
I noticed that resistance is important and I do not need to pierce it, but I noticed it since I bought it for a moment,
This review is about item#45548325.
It is for construction.
5
From Japan
On 2015-11-23 21:52:01
It was a very good product.
This review is about item#45548325.
Burn charcoal
5
From Japan
On 2015-11-09 16:10:43
There was no problem.
This review is about item#45548325.
Used for distribution board at construction site
5
From Japan
On 2014-10-06 08:41:43
3 M lead wires are convenient
This review is about item#45548325.
Earth installation
5
From Japan
On 2013-01-25 08:29:36
IV line is also attached 3 m, I think that it is a sufficient substitute if it is ground work within 3 m.
This review is about item#45548325.

Related Products