Buy more than* S$200* and get FREE SHIPPING

Grounding Wire Rod W Type 300mm

4.71 (7)
Size (mm)
W-type 300
Lead Length (mm)
5.5 x150 schedule
Standard
D species
Material
Copper plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W-30 45548343 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
3
From Japan
On 2015-08-30 23:43:35
Earth rod with electric wire is high, so purchase here. If you use excess wires for air conditioning construction, it will reduce the cost. Earlier I was individually in a plastic bag, but now I just wrapped the center part with lap. Because the tip is sharp, storage in the naked is dangerous. I would appreciate it if you could return it to individual packaging.
This review is about item#45548343.
For air conditioner
5
From Japan
On 2015-08-18 12:14:01
Easy to insert into the ground, easy to use. Also, I want to ripe.
This review is about item#45548343.
Machine tool ground
5
From Japan
On 2014-08-05 20:18:34
I am also satisfied with the amount. There was no problem in normal use.
This review is about item#45548343.
Ground for electrical appliances
5
From Japan
On 2014-08-05 10:40:54
W type was meaning meaning that it is not a round bar but a board processed to W. For usage, I could use anything without problems.
This review is about item#45548343.
Electric fence ground
5
From Japan
On 2014-05-20 17:24:46
Although it is inexpensive, it can be used without problems for now. Anyway, the price is attractive and I would like to purchase it when it becomes necessary.
This review is about item#45548343.
Air conditioner construction (earth)
5
From Japan
On 2014-04-23 22:46:04
Purchased for air conditioner construction to take ground from outside machine. It is the same as selling at the home center. I am surprised by the cheapness. O @ (^ - ^) @ o. Niko Haha ♪
This review is about item#45548343.
Class D grounding work
5
From Japan
On 2013-09-19 18:19:39
It can be used without problems It is attractive to say anything cheap
This review is about item#45548343.

Related Products