Buy more than* S$200* and get FREE SHIPPING

Grounding Wire Rod 10phi x1000mm Single Formula

5.00 (4)
Size (mm)
10Phix1000
Lead Length (mm)
Schedule 5.5 x 200
Standard
Class B
Material
Copper plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-11 45548352 15.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Earth
5
From Japan
On 2017-09-10 21:08:23
He devised avoiding the foundation of the factory. It was quite durable, 1 meter, I could drive more easily than I thought. B type (100 Ω or less) could easily be reached.
This review is about item#45548352.
Grounding work for solar power generation equipment
5
From Japan
On 2014-11-26 12:55:04
In accordance with the geology such as gravel, I was looking for a thing that could withstand the driving strength. I did not drive or bend using a flying machine and had enough strength and the ground was generally good. I am satisfied with the lowest price.
This review is about item#45548352.
Earth for radio antenna tower
5
From Japan
On 2014-05-18 18:40:16
Rather than hitting 14 Φ 1.5 m by concatenation, the resistance value seems to be lower if we laze the 10 Φ 1.0 m.
This review is about item#45548352.
For amateur radio earth ground
5
From Japan
On 2014-03-19 08:10:32
Good for the price, thickness length No problem
This review is about item#45548352.

Related Products