Buy more than* S$200* and get FREE SHIPPING

Ground Rod

5.00 (3)
Size (mm)
14phi x 1500
Lead Length (mm)
14 scale x 220
Standard
A species
Material
Copper plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-25 45548413 31.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Grounding at amateur radio tower construction
5
From Japan
On 2016-06-16 11:42:57
It is very easy to handle.
This review is about item#45548413.
Home grounding wiring
5
From Japan
On 2015-07-22 16:37:31
When I was thinking of having to take the ground to set up a garage and workshop, I bought to use the hole of about 2 m which was made when I moved the electric pole that was getting in the way. Because there is a length, you can take ground resistance a bit.
This review is about item#45548413.
Amateur radio antenna Lightning arresting ground
5
From Japan
On 2013-09-03 15:33:35
It is using as planned. Next we would like to consider the concatenation formula.
This review is about item#45548413.

Related Products