Buy more than* S$200* and get FREE SHIPPING

Very Light PVC Gloves

4.16 (86)
Type
Powder with
Color
Clear
Thickness (mm)
0.09+/-0.02
Material
PVC
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5 8.5 24 L 1Box(100Sheet) 1 - 46420525 8.60 SGD
Shipped after 2017-04-03
8.5 7.5 23.5 S 1Box(100Sheet) 1 - 46420482 7.95 SGD
In stock
9.5 8 24 M 1Box(100Sheet) 1 - 46420507 7.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 51
4 star 17
3 star 7
2 star 3
1 star 8
Review Rating: 4.16
86 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
3
From Japan
On 2017-03-13 01:50:50
Fingertips will torn immediately, only those of Monotarou's gloves be used in third-party products and double the third-party becomes a tattered does not open one hole. Would not be helped so cheap?
This review is about item#46420507.
Painting, sealing
4
From Japan
On 2017-02-28 17:12:37
Wear under the gloves at the time of painting and sealing, without soiling the palm and fingers even dirty work gloves, easy to wear because it is with flour.
This review is about item#46420525.
Animal of dismantling such as
5
From Japan
On 2017-02-13 16:29:27
Nor does it troubling Dabutsui said desorbed easy or as. It does not slip it is also a tool of the handle will not be broken while working. It is good and easy to use even for there is no distinction between left and right
This review is about item#46420525.
Chemical cleaning
5
From Japan
On 2017-01-29 17:12:33
Easy-to-use at a low price. During chemical cleaning, because the disposable be used to double the price is also satisfied.
This review is about item#46420525.
At the time of the car maintenance
5
From Japan
On 2017-01-17 23:19:11
Left and right without, it is attached so easy with flour. Though there is no flour once put to remove, will tear and wear a second time because it is cheap price, you can comfortably exchange.
This review is about item#46420507.
When machine maintenance
4
From Japan
On 2017-01-17 17:41:25
It is a robustness of the price equivalent, because it uses to overlap the work gloves, is not a problem.
This review is about item#46420525.
When the washing
4
From Japan
On 2016-11-30 18:23:12
It was a little larger, but it is durable and surprised in spite of the price!
This review is about item#46420507.
When dealing with dirty laundry
5
From Japan
On 2016-11-25 21:45:39
But was using a nitrile rubber gloves M size was changed to PVC gloves so easy to tear. I knew since the previous PVC gloves also had been using, but you try to use in the size larger L size because a little is bad growth.
This review is about item#46420525.
Milking
5
From Japan
On 2016-11-13 22:11:23
Hardly tear compared to rubber, and survived so hard stick also be used adhesive tape while wearing.
This review is about item#46420507.
Dirt of consumer electronics, refrigerator internal repair
3
From Japan
On 2016-11-11 22:23:49
Although we used a thing of the rubber up to now, I tried to buy to try here. Durability is good than those that had been used before, but the powder is a lot, is what touched Handwriting turned white will stick. If you look at the price, I think whether the latest deals, since I think tries to continue to use for a while.
This review is about item#46420507.

Related Products