Buy more than* S$200* and get FREE SHIPPING

10phi Lead Terminal

3.00 (1)
Size (mm)
10Ф
Lead Length (mm)
8 scale x 220
Material
Copper plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-40 45548431 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Class D grounding work
3
From Japan
On 2017-10-17 16:37:02
Since we use a hammer drill, there is a thing that a grounded bar with a wire will be cut. This is convenient as you can type in at the end. However, there are times when jigs do not arrive there when digging a deep hole, so if there is something like an extension rod, it will be saved. I hope to drive it with a grounded rod that scraped the tip as a jig.
This review is about item#45548431.

Related Products