Buy more than* S$200* and get FREE SHIPPING

Very Light PVC Gloves, Powder Free

4.25 (107)
Type
Without powder
Color
Clear
Thickness (mm)
0.09+/-0.02
Material
PVC
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 7.5 23.5 S 1Box(100Sheet) 1 - 46420543 7.99 SGD
In stock
9.5 8 24 M 1Box(100Sheet) 1 - 46420561 8.99 SGD
In stock
10.5 8.5 24 L 1Box(100Sheet) 1 - 46420586 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 60
4 star 29
3 star 9
2 star 3
1 star 6
Review Rating: 4.25
107 Customer Reviews
The reviews are automatic translation.
At the time of silicon coating construction
5
From Japan
On 2018-05-03 13:00:03
I tried again to imitate what the video owner was using. Although it is disposable Because it contains 100 sheets, we will not order additional items for a while. If you do not lose again please do.
This review is about item#46420561.
easy work
5
From Japan
On 2018-04-13 15:24:13
I am fairly fit with my hands.
This review is about item#46420561.
Motorcycle Maintenance
4
From Japan
On 2018-04-11 00:46:21
It is cheap and useful. Use is good! ! It is lipid decision.
This review is about item#46420561.
Care
5
From Japan
On 2018-04-10 23:25:13
With just good elasticity and softness, you can carry out hand in and out smoothly, and care work will be quick. It is a good item without saying.
This review is about item#46420561.
For dishwashing
4
From Japan
On 2018-04-08 16:39:03
There is a thickness but there are times when it can be torn when attached! Wrist part is too wide and water comes in compared with other rubber gloves
This review is about item#46420586.
Used when touching food and ingredients
4
From Japan
On 2018-04-04 14:47:56
I think that COSPA is good. However, as soon as it gets out of stock, I am buying it a little.
This review is about item#46420561.
House cleaning
5
From Japan
On 2018-03-15 16:34:56
Thin but hard to break, it is very easy to use even for cleaning.
This review is about item#46420543.
Painting work
4
From Japan
On 2018-02-08 04:51:17
For a little painting work, I use it disposable. Men seem to prefer L size.
This review is about item#46420561.
Nursing care work
5
From Japan
On 2018-01-11 15:06:30
Cost performance is the best. Ease of use, feeling of use neither problem at all.
This review is about item#46420561.
cooking
1
From Japan
On 2017-12-17 13:40:11
Even though I wear gloves because I do not want rough hands, a very small hole is opened in my fingertips, and water penetrates. It was also a defective product as much as about 5 pieces I started using. It is a bitter.
This review is about item#46420561.

Related Products