Buy more than* S$200* and get FREE SHIPPING

Acrylic Board, White

4.67 (6)
Purpose
Industrial machinery cover, display, and show case, etc.
Burning Resistance
Flammability
Water Absorption Rate (%)
0.3
Total Light Transmission (%)
8
Specific Gravity
1.19
Color
White
...see all>
Product Options
ADD TO CART
Thickness (mm) Rockwell Hardness Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Rockwell Hardness Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 (M scale)98 500 1000   1Sheet 1 2x500x1000 45548903 42.99 SGD
In stock
2 (M scale)98 200 300   1Sheet 1 2x200x300 45548623 10.99 SGD
In stock
2 (M scale)98 300 300   1Sheet 1 2x300x300 45548702 12.99 SGD
In stock
2 (M scale)98 500 600   1Sheet 1 2x500x600 45548867 28.99 SGD
In stock
- (M scale) 98 300 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x300x900 45548763 27.99 SGD
Shipped after 2018-02-01
- (M scale) 98 300 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x300x700 45548745 23.99 SGD
Shipped after 2018-02-01
- (M scale) 98 300 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x300x600 45548736 20.99 SGD
Shipped after 2018-02-01
- (M scale) 98 300 500   1Sheet 1 2x300x500 45548727 16.99 SGD
In stock
- (M scale) 98 300 400   1Sheet 1 2x300x400 45548711 14.99 SGD
In stock
- (M scale) 98 300 1000   1Sheet 1 2x300x1000 45548772 25.99 SGD
In stock
- (M scale) 98 200 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x200x900 45548684 21.99 SGD
Shipped after 2018-02-01
- (M scale) 98 200 800   1Sheet 1 2x200x800 45548675 18.99 SGD
In stock
- (M scale) 98 200 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x200x700 45548666 18.99 SGD
Shipped after 2018-02-01
- (M scale) 98 200 400   1Sheet 1 2x200x400 45548632 12.99 SGD
In stock
- (M scale) 98 200 200   1Sheet 1 2x200x200 45548614 9.99 SGD
In stock
- (M scale) 98 200 1000   1Sheet 1 2x200x1000 45548693 24.99 SGD
In stock
- (M scale) 98 100 400   1Sheet 1 2x100x400 45548544 10.99 SGD
In stock
- (M scale) 98 100 200   1Sheet 1 2x100x200 45548526 8.99 SGD
In stock
- (M scale) 98 100 1000   1Sheet 1 2x100x1000 45548605 18.99 SGD
In stock
- (M scale) 98 100 100   1Sheet 1 2x100x100 45548517 8.99 SGD
In stock
- (M scale) 98 500 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x500x900 45548894 36.99 SGD
Shipped after 2018-02-01
- (M scale) 98 500 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x500x800 45548885 32.99 SGD
In stock
- (M scale) 98 500 700   1Sheet 1 2x500x700 45548876 31.99 SGD
In stock
- (M scale) 98 500 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x500x500 45548851 23.99 SGD
Shipped after 2018-02-01
- (M scale) 98 400 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x400x900 45548833 35.99 SGD
In stock
- (M scale) 98 400 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x400x800 45548824 29.99 SGD
Shipped after 2018-02-01
- (M scale) 98 400 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x400x700 45548815 27.99 SGD
Shipped after 2018-02-01
- (M scale) 98 400 600   1Sheet 1 2x400x600 45548806 23.99 SGD
In stock
- (M scale) 98 400 500   1Sheet 1 2x400x500 45548797 22.99 SGD
In stock
- (M scale) 98 400 400   1Sheet 1 2x400x400 45548781 16.99 SGD
In stock
- (M scale) 98 400 1000   1Sheet 1 2x400x1000 45548842 34.99 SGD
In stock
- (M scale) 98 300 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x300x800 45548754 26.99 SGD
In stock
- (M scale) 98 200 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x200x600 45548657 14.99 SGD
Shipped after 2018-02-01
- (M scale) 98 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x200x500 45548641 75.99 SGD
Shipped after 2018-02-01
- (M scale) 98 100 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x100x900 45548596 14.99 SGD
Shipped after 2018-02-01
- (M scale) 98 100 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x100x800 45548587 14.99 SGD
Shipped after 2018-02-01
- (M scale) 98 100 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x100x700 45548571 12.99 SGD
Shipped after 2018-02-01
- (M scale) 98 100 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x100x600 45548562 11.99 SGD
Shipped after 2018-02-01
- (M scale) 98 100 500   1Sheet 1 2x100x500 45548553 10.99 SGD
In stock
- (M scale) 98 100 300   1Sheet 1 2x100x300 45548535 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Prototype fabrication
5
From Japan
On 2017-09-15 15:24:17
It was able to be used without problems. There was not particularly improvement point.
This review is about item#45548517.
Automobile Restore
4
From Japan
On 2017-06-30 08:28:19
The product is easy to process, but if the price is cheap ☆ 5.
This review is about item#45548772.
In the kitchen
5
From Japan
On 2017-05-31 15:44:31
Because it was cheaper than home center. I usually use it in the kitchen.
This review is about item#45548675.
Bulkhead closure.
5
From Japan
On 2017-04-09 16:13:13
Because I first touched it I did not think it was so hard. Good experiences.
This review is about item#45548903.
To the bath window, for blindfolds
4
From Japan
On 2017-03-14 19:23:36
It is very beautiful white and glossy, so this time it looks transparent when the polishing glass of the bath window gets wet, I put a blindfold sheet for the bath window, but it has been torn apart in a year and repeated, the acrylic plate I do not know how much it will have, I think I want to install it. Is not it as good as Polka? Is it? I will just try.
This review is about item#45548867.
Used to stick this on a top board of a wooden table with water droplets applied and not to rotten the top board
5
From Japan
On 2017-02-15 22:05:24
I bought a white product, but I think it is fine and pure white.
This review is about item#45548806.

Related Products