Buy more than* S$200* and get FREE SHIPPING

Acrylic Board, White

3.00 (2)
Purpose
Industrial machinery cover, display, and show case, etc.
Burning Resistance
Flammability
Water Absorption Rate (%)
0.3
Total Light Transmission (%)
8
Specific Gravity
1.19
Color
White
...see all>
Product Options
ADD TO CART
Thickness (mm) Rockwell Hardness Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Rockwell Hardness Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (M scale) 98 500 900   1Sheet 1 3x500x900 45549296 54.99 SGD
In stock
- (M scale) 98 500 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x500x800 45549287 47.99 SGD
Shipped after 2018-03-08
- (M scale) 98 500 700   1Sheet 1 3x500x700 45549271 44.99 SGD
In stock
- (M scale) 98 500 600   1Sheet 1 3x500x600 45549262 38.99 SGD
In stock
- (M scale) 98 400 800   1Sheet 1 3x400x800 45549226 39.99 SGD
In stock
- (M scale) 98 400 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x700 45549217 36.99 SGD
Shipped after 2018-03-08
- (M scale) 98 200 300   1Sheet 1 3x200x300 45549025 12.99 SGD
In stock
- (M scale) 98 200 200   1Sheet 1 3x200x200 45549016 10.99 SGD
In stock
- (M scale) 98 200 1000   1Sheet 1 3x200x1000 45549095 29.99 SGD
In stock
- (M scale) 98 100 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x900 45548991 19.99 SGD
Shipped after 2018-03-08
- (M scale) 98 100 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x800 45548982 16.99 SGD
Shipped after 2018-03-08
- (M scale) 98 100 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x700 45548973 13.99 SGD
Shipped after 2018-03-08
- (M scale) 98 100 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x600 45548964 12.99 SGD
Shipped after 2018-03-08
- (M scale) 98 400 600   1Sheet 1 3x400x600 45549201 31.99 SGD
In stock
- (M scale) 98 400 500   1Sheet 1 3x400x500 45549192 28.99 SGD
In stock
- (M scale) 98 200 500   1Sheet 1 3x200x500 45549043 16.99 SGD
In stock
- (M scale) 98 200 400   1Sheet 1 3x200x400 45549034 14.99 SGD
In stock
- (M scale) 98 500 1000   1Sheet 1 3x500x1000 45549305 59.99 SGD
In stock
- (M scale) 98 400 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x900 45549235 46.99 SGD
Shipped after 2018-03-08
- (M scale) 98 400 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x400 45549183 23.99 SGD
Shipped after 2018-03-08
- (M scale) 98 400 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x1000 45549244 47.99 SGD
Shipped after 2018-03-08
- (M scale) 98 300 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x900 45549165 32.99 SGD
Shipped after 2018-03-08
- (M scale) 98 300 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x800 45549156 31.99 SGD
Shipped after 2018-03-08
- (M scale) 98 300 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x700 45549147 31.99 SGD
In stock
- (M scale) 98 300 600   1Sheet 1 3x300x600 45549131 27.99 SGD
In stock
- (M scale) 98 300 400   1Sheet 1 3x300x400 45549113 21.99 SGD
In stock
- (M scale) 98 300 300   1Sheet 1 3x300x300 45549104 15.99 SGD
Shipped after 2018-03-01
- (M scale) 98 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x1000 45549174 39.99 SGD
Shipped after 2018-03-08
- (M scale) 98 200 900   1Sheet 1 3x200x900 45549086 27.99 SGD
In stock
- (M scale) 98 200 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x200x800 45549077 23.99 SGD
Shipped after 2018-03-08
- (M scale) 98 200 700   1Sheet 1 3x200x700 45549061 23.99 SGD
In stock
- (M scale) 98 200 600   1Sheet 1 3x200x600 45549052 21.99 SGD
In stock
- (M scale) 98 100 500   1Sheet 1 3x100x500 45548955 11.99 SGD
In stock
- (M scale) 98 100 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x400 45548946 64.99 SGD
Shipped after 2018-03-08
- (M scale) 98 100 300   1Sheet 1 3x100x300 45548937 9.99 SGD
In stock
- (M scale) 98 100 200   1Sheet 1 3x100x200 45548921 9.99 SGD
In stock
- (M scale) 98 100 100   1Sheet 1 3x100x100 45548912 8.99 SGD
In stock
3 (M scale)98 300 500   1Sheet 1 3x300x500 45549122 23.99 SGD
In stock
3 (M scale)98 100 1000   1Sheet 1 3x100x1000 45549007 22.99 SGD
In stock
3 (M scale)98 500 500   1Sheet 1 3x500x500 45549253 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for cutting material
5
From Japan
On 2017-09-08 14:49:32
It was delivered immediately. Quality, color was able to be used without particular problem.
This review is about item#45548921.
Preparation of jig
1
From Japan
On 2014-10-23 17:57:51
Although it was a shipping item within 7 days, in fact it was not in time for the day we wanted to use for shipping after 12 days. Goods have no problem, but the delay in this delivery date is disappointing.
This review is about item#45549201.

Related Products