Buy more than* S$200* and get FREE SHIPPING

Acrylic Board, White

4.75 (4)
Purpose
Industrial machinery cover, display, and show case, etc.
Burning Resistance
Flammability
Water Absorption Rate (%)
0.3
Total Light Transmission (%)
8
Specific Gravity
1.19
Color
White
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Rockwell Hardness Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Rockwell Hardness Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 200 (M scale)98 5   1Sheet 1 5x100x200 45549323 10.10 SGD
In stock
300 400 (M scale)98 5   1Sheet 1 5x300x400 45549515 29.59 SGD
In stock
300 500 (M scale)98 5   1Sheet 1 5x300x500 45549524 32.12 SGD
In stock
300 300 (M scale)98 5   1Sheet 1 5x300x300 45549506 23.05 SGD
In stock
200 300 (M scale)98 5   1Sheet 1 5x200x300 45549427 16.74 SGD
In stock
100 100 (M scale)98 5   1Sheet 1 5x100x100 45549314 9.08 SGD
In stock
400 400 (M scale)98 5   1Sheet 1 5x400x400 45549585 36.24 SGD
In stock
400 500 (M scale)98 5   1Sheet 1 5x400x500 45549594 42.83 SGD
In stock
200 400 (M scale)98 5   1Sheet 1 5x200x400 45549436 22.88 SGD
In stock
200 800 (M scale)98 5 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x200x800 45549472 36.24 SGD
Shipped after 2017-10-10
500 900 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x500x900 45549691 81.94 SGD
Shipped after 2017-10-10
500 800 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x500x800 45549682 75.56 SGD
Shipped after 2017-10-10
500 700 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x500x700 45549673 64.85 SGD
Shipped after 2017-10-10
500 600 (M scale) 98 -   1Sheet 1 5x500x600 45549664 58.69 SGD
In stock
300 700 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x300x700 45549542 43.30 SGD
Shipped after 2017-10-10
200 900 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x200x900 45549481 39.50 SGD
Shipped after 2017-10-10
100 800 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x100x800 45549384 21.05 SGD
Shipped after 2017-10-10
400 700 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x400x700 45549612 55.73 SGD
Shipped after 2017-10-10
300 600 (M scale) 98 -   1Sheet 1 5x300x600 45549533 38.21 SGD
In stock
100 900 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x100x900 45549393 22.88 SGD
Shipped after 2017-10-10
500 500 (M scale) 98 -   1Sheet 1 5x500x500 45549655 48.61 SGD
In stock
500 1000 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x500x1000 45549707 94.46 SGD
Shipped after 2017-10-10
400 900 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x400x900 45549637 70.50 SGD
Shipped after 2017-10-10
400 800 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x400x800 45549621 63.19 SGD
Shipped after 2017-10-10
400 600 (M scale) 98 -   1Sheet 1 5x400x600 45549603 47.94 SGD
In stock
400 1000 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x400x1000 45549646 78.14 SGD
Shipped after 2017-10-10
300 800 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x300x800 45549551 46.21 SGD
Shipped after 2017-10-10
300 1000 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x300x1000 45549576 55.39 SGD
Shipped after 2017-10-10
200 700 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x200x700 45549463 30.34 SGD
Shipped after 2017-10-10
200 600 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x200x600 45549454 29.27 SGD
In stock
200 500 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x200x500 45549445 26.01 SGD
Shipped after 2017-10-10
200 200 (M scale) 98 -   1Sheet 1 5x200x200 45549411 13.18 SGD
In stock
200 1000 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x200x1000 45549497 44.12 SGD
Shipped after 2017-10-10
100 700 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x100x700 45549375 21.29 SGD
Shipped after 2017-10-10
100 600 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x100x600 45549366 16.74 SGD
Shipped after 2017-10-10
100 500 (M scale) 98 -   1Sheet 1 5x100x500 45549357 14.74 SGD
In stock
100 400 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x100x400 45549341 13.18 SGD
Shipped after 2017-10-10
100 1000 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x100x1000 45549402 27.56 SGD
In stock
300 900 (M scale) 98 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x300x900 45549567 48.61 SGD
Shipped after 2017-10-10
100 300 (M scale) 98 -   1Sheet 1 5x100x300 45549332 11.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I used it in anti-splash measures around the water.
5
From Japan
On 2017-04-27 14:46:11
Hue, intensity, workability was also as good as I thought it was.
This review is about item#45549691.
It is used for a planting memorial signboard of Shiba cherry tree 7,500 shares.
5
From Japan
On 2017-04-06 22:12:38
The product took a few days before it arrived but we ordered early so it was in time by the deadline. The product was good and the quality of acrylic board was good without problems with polite packaging without deformation. I would like to purchase again if necessary.
This review is about item#45549682.
A sign
4
From Japan
On 2016-07-31 18:54:17
A little larger size was good 350 mm
This review is about item#45549506.
Production of experimental equipment
5
From Japan
On 2015-12-04 15:11:09
There is an unprotected size in the home center and it is very helpful.
This review is about item#45549524.

Related Products