Buy more than* S$200* and get FREE SHIPPING

Special Thick Plastic Bag

4.71 (21)
Dimensions (Horizontal x Vetical) (mm)
650x800
Capacity (L)
45
Color
Transparency
Thickness (mm)
0.08
Material
LLDPE (linear short chain branched polyethylene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 PL48 45557802 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
For the sake of storing bamboo chips for the master to put in the paddy field.
5
From Japan
On 2017-10-30 09:26:26
Bamboo chips, when bulky, are heavy for their volume, but this plastic bag is thick and sturdy so it can be packed with confidence. The size was also exactly right. I will be useful. Thank you very much.
This review is about item#45557802.
I use it for the air-conditioner drainage of the veranda of the apartment.
5
From Japan
On 2017-08-06 11:30:50
It is an ogle between milky white and transparent. It is strong and satisfying.
This review is about item#45557802.
Used for garbage cans etc.
5
From Japan
On 2017-05-19 10:55:28
As expected, 0.08 mm is thick. I was looking for it at a nearby home center but it was up to 0.05 mm. It is used as a container for waterproofing by putting heavy objects as garbage or wet as it is.
This review is about item#45557802.
Various things using toughness
5
From Japan
On 2017-05-18 15:03:13
The price is expensive but it's strong, so you can put things at ease. Of course, I can not stack without a container, but I think that the sense of security coming from the upper part is very good.
This review is about item#45557802.
Put a little heavy thing
5
From Japan
On 2017-03-02 16:23:29
Because there is thickness, it is strong. Moreover, even if there is a sharp point, it is better not to tear.
This review is about item#45557802.
Disposal of papers such as documents and slips
5
From Japan
On 2017-02-25 21:54:13
Documents, vouchers, etc. are unexpectedly heavy so they will be torn as soon as they are thick and durable, but it is okay to put a lot of this bag.
This review is about item#45557802.
Used for aging storage of gardening soil
5
From Japan
On 2016-12-11 23:26:42
A thick plastic bag is useful for storage of soil kneaded with compost and insecticide. It was very strong and excellent in hermeticity, we initially purchased 20 sheets, but purchased 10 additional sheets.
This review is about item#45557802.
Storage bag
5
From Japan
On 2016-09-29 09:11:36
Because it is thick, it can not be broken and used as a storage bag for various parts and agricultural products. OK.
This review is about item#45557802.
Glass case
4
From Japan
On 2016-08-21 10:18:47
I could carry it with confidence without breaking even if I put a glass. I'm more glad if the price is cheaper.
This review is about item#45557802.
Solution preservation
5
From Japan
On 2016-05-06 15:37:31
There is thickness and it is safe.
This review is about item#45557802.

Related Products