Buy more than* S$200* and get FREE SHIPPING

Polycarbonate Board, Brown

5.00 (2)
Purpose
Industrial machinery cover, display, and show case, etc.
Burning Resistance
Self-extinguishing
Water Absorption Rate (%)
0.24
Total Light Transmission (%)
34
Specific Gravity
1.2
Color
Brown
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Thickness (mm) Rockwell Hardness Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Rockwell Hardness Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 (M scale)67 300 300   1Sheet 1 3x300x300 45549901 20.99 SGD
In stock
- (M scale) 67 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x200x1000 45549892 43.99 SGD
Shipped after 2018-05-10
- (M scale) 67 100 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x800 45549786 22.99 SGD
Shipped after 2018-05-10
- (M scale) 67 100 400   1Sheet 1 3x100x400 45549743 13.99 SGD
In stock
- (M scale) 67 400 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x900 45550032 74.99 SGD
Shipped after 2018-05-10
- (M scale) 67 400 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x800 45550023 67.99 SGD
Shipped after 2018-05-10
- (M scale) 67 400 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x600 45550005 50.99 SGD
Shipped after 2018-05-10
- (M scale) 67 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x1000 45549971 62.99 SGD
Shipped after 2018-05-10
- (M scale) 67 200 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x200x900 45549883 38.99 SGD
Shipped after 2018-05-10
- (M scale) 67 200 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x200x800 45549874 34.99 SGD
Shipped after 2018-05-10
- (M scale) 67 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x200x500 45549847 22.99 SGD
Shipped after 2018-05-10
- (M scale) 67 200 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x200x200 45549813 18.99 SGD
Shipped after 2018-05-10
- (M scale) 67 100 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x1000 45549804 27.99 SGD
Shipped after 2018-05-10
- (M scale) 67 400 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x400 45549987 33.99 SGD
Shipped after 2018-05-10
- (M scale) 67 200 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x200x300 45549822 21.99 SGD
Shipped after 2018-05-02
- (M scale) 67 100 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x900 45549795 23.99 SGD
Shipped after 2018-05-10
- (M scale) 67 100 200   1Sheet 1 3x100x200 45549725 10.99 SGD
In stock
- (M scale) 67 500 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x500x1000 45550102 95.99 SGD
Shipped after 2018-05-10
- (M scale) 67 300 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x900 45549962 57.99 SGD
Shipped after 2018-05-10
- (M scale) 67 300 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x400 45549917 26.99 SGD
Shipped after 2018-05-02
- (M scale) 67 100 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x700 45549777 17.99 SGD
Shipped after 2018-05-10
- (M scale) 67 100 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x600 45549761 16.99 SGD
Shipped after 2018-05-10
- (M scale) 67 500 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x500x500 45550057 52.99 SGD
Shipped after 2018-05-10
- (M scale) 67 200 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x200x700 45549865 29.99 SGD
Shipped after 2018-05-10
- (M scale) 67 500 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x500x600 45550066 60.99 SGD
In stock
- (M scale) 67 400 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x500 45549996 43.99 SGD
Shipped after 2018-05-10
- (M scale) 67 100 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x300 45549734 16.99 SGD
Shipped after 2018-05-10
- (M scale) 67 100 100   1Sheet 1 3x100x100 45549716 9.99 SGD
In stock
- (M scale) 67 500 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x500x800 45550084 83.99 SGD
Shipped after 2018-05-10
- (M scale) 67 400 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x1000 45550041 83.99 SGD
Shipped after 2018-05-10
- (M scale) 67 300 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x800 45549953 50.99 SGD
Shipped after 2018-05-10
- (M scale) 67 300 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x700 45549944 44.99 SGD
Shipped after 2018-05-10
- (M scale) 67 300 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x600 45549935 38.99 SGD
Shipped after 2018-05-10
- (M scale) 67 300 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x300x500 45549926 32.99 SGD
Shipped after 2018-05-10
- (M scale) 67 500 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x500x900 45550093 89.99 SGD
Shipped after 2018-05-10
- (M scale) 67 500 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x500x700 45550075 73.99 SGD
Shipped after 2018-05-10
- (M scale) 67 400 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x400x700 45550014 59.99 SGD
Shipped after 2018-05-10
- (M scale) 67 200 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x200x600 45549856 26.99 SGD
Shipped after 2018-05-10
- (M scale) 67 200 400   1Sheet 1 3x200x400 45549831 19.99 SGD
In stock
- (M scale) 67 100 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x100x500 45549752 14.99 SGD
Shipped after 2018-05-10
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Base for adhering suction cups
5
From Japan
On 2017-07-20 16:43:57
It is diverted to install the smartphone holder on the vehicle's meter hood. Because the surface of the dash is crowded, the one like the sucker of the holder did not work well, so we fixed the polycarbonate plate on the dash and attached the holder to the polycarbonate plate. The suction cup is adsorbed strongly and for a long time.
This review is about item#45549725.
As a material of boomerang
5
From Japan
On 2014-04-25 06:36:44
Specific gravity and hardness are just right. It is a little disappointing that the transparency is higher than the picture image.
This review is about item#45549917.

Related Products