Buy more than* S$200* and get FREE SHIPPING

Polycarbonate Board, Transparent

4.00 (3)
Purpose
Industrial machinery cover, display, and show case, etc.
Burning Resistance
Self-extinguishing
Water Absorption Rate (%)
0.24
Total Light Transmission (%)
89
Specific Gravity
1.2
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Length (mm) Rockwell Hardness Color Thickness (mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Rockwell Hardness Color Thickness (mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 (M scale)67 Transparency 4 200   1Sheet 1 4x200x300 45553462 19.99 SGD
In stock
700 (M scale) 67 Transparent - 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x400x700 45553654 70.99 SGD
Shipped after 2018-06-08
700 (M scale) 67 Transparent - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x300x700 45553584 57.99 SGD
Shipped after 2018-06-08
800 (M scale) 67 Transparent - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x800 45553514 44.99 SGD
Shipped after 2018-06-08
900 (M scale) 67 Transparent - 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x500x900 45553733 109.99 SGD
Shipped after 2018-06-08
1000 (M scale) 67 Transparent - 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x400x1000 45553681 97.99 SGD
Shipped after 2018-06-08
1000 (M scale) 67 Transparent - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x300x1000 45553611 67.99 SGD
Shipped after 2018-06-08
900 (M scale) 67 Transparent - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x900 45553523 49.99 SGD
Shipped after 2018-06-07
500 (M scale) 67 Transparent - 200   1Sheet 1 4x200x500 45553487 28.99 SGD
In stock
700 (M scale) 67 Transparent - 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x700 45553417 24.99 SGD
Shipped after 2018-06-07
800 (M scale) 67 Transparent - 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x500x800 45553724 91.99 SGD
Shipped after 2018-06-08
700 (M scale) 67 Transparent - 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x500x700 45553715 85.99 SGD
Shipped after 2018-06-08
400 (M scale) 67 Transparent - 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x400 45553383 64.99 SGD
Shipped after 2018-06-08
1000 (M scale) 67 Transparent - 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x1000 45553444 33.99 SGD
Shipped after 2018-06-07
500 (M scale) 67 Transparent - 500   1Sheet 1 4x500x500 45553697 60.99 SGD
In stock
800 (M scale) 67 Transparent - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x300x800 45553593 60.99 SGD
Shipped after 2018-06-08
600 (M scale) 67 Transparent - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x300x600 45553575 44.99 SGD
Shipped after 2018-06-08
1000 (M scale) 67 Transparent - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x1000 45553532 50.99 SGD
Shipped after 2018-06-07
400 (M scale) 67 Transparent - 300   1Sheet 1 4x300x400 45553557 30.99 SGD
In stock
800 (M scale) 67 Transparent - 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x800 45553426 26.99 SGD
Shipped after 2018-06-08
300 (M scale) 67 Transparent - 100   1Sheet 1 4x100x300 45553374 13.99 SGD
In stock
200 (M scale) 67 Transparent - 100   1Sheet 1 4x100x200 45553365 11.99 SGD
In stock
600 (M scale) 67 Transparent - 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x500x600 45553706 73.99 SGD
Shipped after 2018-06-08
400 (M scale) 67 Transparent - 400   1Sheet 1 4x400x400 45553627 42.99 SGD
In stock
300 (M scale) 67 Transparent - 300   1Sheet 1 4x300x300 45553541 25.99 SGD
In stock
500 (M scale) 67 Transparent - 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x500 45553392 18.99 SGD
Shipped after 2018-06-08
900 (M scale) 67 Transparent - 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x400x900 45553672 86.99 SGD
Shipped after 2018-06-08
500 (M scale) 67 Transparent - 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x400x500 45553636 49.99 SGD
Shipped after 2018-06-08
500 (M scale) 67 Transparent - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x300x500 45553566 40.99 SGD
Shipped after 2018-06-08
700 (M scale) 67 Transparent - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x700 45553505 39.99 SGD
Shipped after 2018-06-07
600 (M scale) 67 Transparent - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x600 45553496 34.99 SGD
Shipped after 2018-06-08
1000 (M scale) 67 Transparent - 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x500x1000 45553742 119.99 SGD
Shipped after 2018-06-08
800 (M scale) 67 Transparent - 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x400x800 45553663 74.99 SGD
Shipped after 2018-06-07
600 (M scale) 67 Transparent - 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x400x600 45553645 60.99 SGD
Shipped after 2018-06-08
900 (M scale) 67 Transparent - 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x300x900 45553602 67.99 SGD
Shipped after 2018-06-08
400 (M scale) 67 Transparent - 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x200x400 45553471 23.99 SGD
Shipped after 2018-06-07
900 (M scale) 67 Transparent - 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x900 45553435 29.99 SGD
Shipped after 2018-06-07
600 (M scale) 67 Transparent - 100 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x100x600 45553401 20.99 SGD
Shipped after 2018-06-08
100 (M scale)67 Transparency 4 100   1Sheet 1 4x100x100 45553356 9.99 SGD
In stock
200 (M scale)67 Transparency 4 200   1Sheet 1 4x200x200 45553453 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Processing to skeleton of clutch cover
5
From Japan
On 2017-11-26 08:15:59
I have not used it yet, I would like to process it by next spring.
This review is about item#45553487.
Rear window screen for cars
2
From Japan
On 2016-12-03 21:40:30
I would like this polycarbonate plate to be suitable for heating, if possible in the product description, I think that this product is very good.
This review is about item#45553681.
Parts for measuring instruments
5
From Japan
On 2016-07-20 16:49:06
There are various thickness as well and it is saved. I could use it without any problems.
This review is about item#45553374.

Related Products