Buy more than* S$200* and get FREE SHIPPING

Polycarbonate Board, Transparent

3.50 (2)
Purpose
Industrial machinery cover, display, and show case, etc.
Burning Resistance
Self-extinguishing
Water Absorption Rate (%)
0.24
Total Light Transmission (%)
89
Specific Gravity
1.2
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Thickness (mm) Rockwell Hardness Color Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Rockwell Hardness Color Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 (M scale)67 Transparency 200 300   1Sheet 1 6x200x300 45553864 29.99 SGD
In stock
- (M scale) 67 Transparent 100 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x100x1000 45553846 45.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 400 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x400x600 45554047 109.99 SGD
In stock
- (M scale) 67 Transparent 300 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x300x800 45553995 119.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 200 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x200x800 45553916 73.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 100 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x100x800 45553821 39.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 100 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x100x700 45553812 36.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 100 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x100x200 45553767 17.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 500 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x500x600 45554101 139.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 500 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x500x500 45554092 119.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 400 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x400x700 45554056 129.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 400 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x400x400 45554022 72.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 400 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x400x1000 45554083 179.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 300 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x300x700 45553986 96.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 300 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x300x300 45553943 81.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x200x500 45553882 86.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 200 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x200x400 45553873 38.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 200 200   1Sheet 1 6x200x200 45553855 20.99 SGD
In stock
- (M scale) 67 Transparent 500 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x500x900 45554135 209.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 300 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x300x500 45553961 69.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x200x1000 45553934 109.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 100 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x100x600 45553803 32.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 100 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x100x500 45553794 109.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 100 100   1Sheet 1 6x100x100 45553751 10.99 SGD
In stock
- (M scale) 67 Transparent 500 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x500x700 45554117 159.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 300 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x300x900 45554004 119.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 300 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x300x400 45553952 56.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 200 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x200x900 45553925 84.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 100 300   1Sheet 1 6x100x300 45553776 20.99 SGD
In stock
- (M scale) 67 Transparent 300 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x300x600 45553977 83.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 100 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x100x400 45553785 96.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 400 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x400x800 45554065 149.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x300x1000 45554013 129.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 200 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x200x700 45553907 65.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 200 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x200x600 45553891 56.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 100 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x100x900 45553837 44.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 500 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x500x800 45554126 189.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 500 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x500x1000 45554144 229.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 400 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x400x900 45554074 169.99 SGD
Shipped after 2018-05-08
- (M scale) 67 Transparent 400 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x400x500 45554031 89.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Transparency of machine inspection windows
2
From Japan
On 2017-09-08 14:39:40
There is nothing wrong about the product, but due to too much delivery time it is difficult to adjust the production schedule.
This review is about item#45554092.
Used as a substitute material for broken glass
5
From Japan
On 2017-05-23 20:15:00
It is harder to scratch and durable than acrylic. Every time the glass installed in the conventional window was replaced, it was exchanged, but by making it a new material it was able to make maintenance cost more efficient.
This review is about item#45553882.

Related Products