Buy more than* S$200* and get FREE SHIPPING

PVC Plate, Clear

5.00 (2)
Purpose
Industrial machinery cover, display, and show case, etc.
Burning Resistance
Self-extinguishing
Water Absorption Rate (%)
0.02
Total Light Transmission (%)
84
Specific Gravity
1.45 to 1.55
Material
PVC
...see all>
Product Options
ADD TO CART
Thickness (mm) Color Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Color Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Transparent 500 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x500x700 45555316 28.99 SGD
Shipped after 2018-05-08
- Transparent 500 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x500x600 45555307 26.99 SGD
Shipped after 2018-05-09
- Transparent 300 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x300x400 45555151 12.99 SGD
Shipped after 2018-05-09
- Transparent 200 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x800 45555115 17.99 SGD
Shipped after 2018-05-09
- Transparent 200 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x300 45555063 15.99 SGD
Shipped after 2018-05-09
- Transparent 200 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x1000 45555133 21.99 SGD
Shipped after 2018-05-09
- Transparent 100 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x900 45555036 14.99 SGD
Shipped after 2018-05-08
- Transparent 100 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x700 45555011 11.99 SGD
Shipped after 2018-05-08
- Transparent 200 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x700 45555106 17.99 SGD
Shipped after 2018-05-08
- Transparent 200 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x500 45555081 12.99 SGD
Shipped after 2018-05-09
- Transparent 100 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x800 45555027 14.99 SGD
Shipped after 2018-05-08
- Transparent 100 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x300 45554975 38.99 SGD
Shipped after 2018-05-09
- Transparent 100 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x1000 45555045 17.99 SGD
Shipped after 2018-05-09
- Transparent 500 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x500x500 45555291 20.99 SGD
Shipped after 2018-05-09
- Transparent 400 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x400x900 45555273 28.99 SGD
Shipped after 2018-05-08
- Transparent 400 800   1Sheet 1 1x400x800 45555264 26.99 SGD
In stock
- Transparent 400 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x400x600 45555246 21.99 SGD
Shipped after 2018-05-09
- Transparent 300 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x300x800 45555194 23.99 SGD
Shipped after 2018-05-08
- Transparent 300 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x300x600 45555176 17.99 SGD
Shipped after 2018-05-09
- Transparent 300 500   1Sheet 1 1x300x500 45555167 14.99 SGD
In stock
- Transparent 200 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x600 45555097 12.99 SGD
Shipped after 2018-05-09
- Transparent 100 100   1Sheet 1 1x100x100 45554957 8.99 SGD
In stock
- Transparent 500 1000   1Sheet 1 1x500x1000 45555343 38.99 SGD
In stock
- Transparent 300 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x300x700 45555185 20.99 SGD
Shipped after 2018-05-08
- Transparent 200 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x400 45555072 67.99 SGD
Shipped after 2018-05-09
- Transparent 100 200   1Sheet 1 1x100x200 45554966 8.99 SGD
In stock
- Transparent 400 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x400x400 45555221 14.99 SGD
Shipped after 2018-05-09
- Transparent 200 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x900 45555124 18.99 SGD
Shipped after 2018-05-09
- Transparent 200 200 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x200x200 45555054 10.99 SGD
Shipped after 2018-05-08
- Transparent 500 800 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x500x800 45555325 29.99 SGD
Shipped after 2018-05-09
- Transparent 400 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x400x500 45555237 18.99 SGD
Shipped after 2018-05-08
- Transparent 400 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x400x1000 45555282 30.99 SGD
Shipped after 2018-05-09
- Transparent 300 1000   1Sheet 1 1x300x1000 45555212 24.99 SGD
In stock
- Transparent 100 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x500 45554993 9.99 SGD
Shipped after 2018-05-09
- Transparent 500 900   1Sheet 1 1x500x900 45555334 30.99 SGD
In stock
- Transparent 400 700 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x400x700 45555255 24.99 SGD
Shipped after 2018-05-08
- Transparent 300 900 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x300x900 45555203 24.99 SGD
Shipped after 2018-05-08
- Transparent 100 400 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x400 45554984 59.99 SGD
Shipped after 2018-05-08
- Transparent 100 600 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x100x600 45555002 10.99 SGD
Shipped after 2018-05-08
1 Transparency 300 300   1Sheet 1 1x300x300 45555142 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Put it in the column and seal the room
5
From Japan
On 2018-02-21 01:00:05
I wanted a thing with a thickness of about 0.5 mm, but in fact it is satisfactory and easy to process.
This review is about item#45555334.
As rain clearance on the blackboard
5
From Japan
On 2017-07-18 16:28:47
Purchased as a rain-proof cover for blackboards that can be written with a water-based pen. I thought that 1 mm is thin, but there are plenty of thickness. Even 0.5 mm is enough? Because it will surely decorate at the shop front, the water pen is blurred with sudden rain, but it is useful if you attach it.
This review is about item#45555307.

Related Products