Buy more than* S$200* and get FREE SHIPPING

Direct Operated Solenoid Valve

Tolerable Energy (mJ)
2
Frequency of Use
(Highest) 2.5Hz
Shaking Point
90
Tolerable Thrust Load (N)
4
Port Size
M5
Internal Volume (cm3)
12
Maximum Allowance of Radial Load (N)
50
Ambient Temperature (Degree C)
-5-80
Lower Operating Pressure (MPa)
0.1
Assured Withstand Pressure (MPa)
1.05
Fluid
Oil-free air (refueling also available)
Swing Angle
0
Operating Pressure Range (MPa)
0.2-0.7
Form
Single vane
Weight (kg)
0.17
Specification
Swing angle deformable
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PROA10S-0-90 45557723 249.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products