Buy more than* S$200* and get FREE SHIPPING

90 Degree Long Elbow Welded Joint, SGP Black

5.00 (4)
Material Specification
SGP
Standard
JIS B 2311
Color
Black
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimension F (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension F (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 95.3 2.5 1PC 1 90EL 46816183 17.99 SGD
In stock
40 57.2 1.5 1PC 1 90EL 46816165 6.99 SGD
In stock
100 152.4 4 1PC 1 90EL 46816201 42.99 SGD
In stock
80 114.3 3 1PC 1 90EL 46816192 22.99 SGD
In stock
25 38.1 1 1PC 1 90EL 46816147 5.99 SGD
In stock
32 47.6 1.1 / 4 1PC 1 90EL 46816156 6.99 SGD
In stock
50 76.2 2 1PC 1 90EL 46816174 9.99 SGD
In stock
15 38.1 2014/01/02 1PC 1 90EL 46816122 4.99 SGD
In stock
20 38.1 2014/03/04 1PC 1 90EL 46816131 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Welding member
5
From Japan
On 2016-10-31 16:00:14
It can be used without problems. It can be saved because it can be ordered in a small number so it is cheap.
This review is about item#46816174.
Safety fence production
5
From Japan
On 2016-09-26 20:07:20
You can get the necessary number on the same day, really saved every time. Since the goods are domestic, there is no problem
This review is about item#46816174.
Grapeful material
5
From Japan
On 2016-02-15 21:47:38
It is a general material.
This review is about item#46816147.
It is making a muffler.
5
From Japan
On 2014-03-07 21:43:17
It's nice because it's easy to weld because it's thick.
This review is about item#46816174.

Related Products