Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension F (mm) Nominal Diameter (B) Color Shape Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Nominal Diameter (B) Color Shape Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4 1 Black Elbow 90 deg 25 1PC 1 90ES 46816305 6.99 SGD
In stock
31.8 1/1/4 Black Elbow 90 deg 32 1PC 1 90ES 46816314 7.99 SGD
In stock
101.6 4 - - 100 1pc 1 90ES 46816366 47.99 SGD
In stock
50.8 2 - - 50 1pc 1 90ES 46816332 12.99 SGD
In stock
76.2 3 - - 80 1pc 1 90ES 46816357 24.99 SGD
In stock
38.1 1/1/2 - - 40 1pc 1 90ES 46816323 7.99 SGD
In stock
63.5 2/1/2 - - 65 1pc 1 90ES 46816341 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
My own muffler
5
From Japan
On 2018-02-06 14:59:59
There are only for welding, even amateurs can weld there! It's as simple as not compare with ordinary iron pipes ~
This review is about item#46816314.
To a hobby
5
From Japan
On 2017-09-14 15:06:48
It was thicker than I expected, so it was easy to weld. I will also purchase it if there is a chance.
This review is about item#46816341.
The trap of a box trap
5
From Japan
On 2015-10-15 21:01:33
It was good as welding is easy.
This review is about item#46816305.
Changing the direction of the exhaust port of the engine welding machine
5
From Japan
On 2015-08-30 08:48:48
We welded to the exit of the muffler to prevent the entry of rainwater. Originally it is a part for piping but it was easy, inexpensive and could be improved.
This review is about item#46816314.

Related Products