Buy more than* S$200* and get FREE SHIPPING

Spiral Wound Gasket

5.00 (1)
Type
Clean tight
Material
(Inner and outer ring) carbon steel, (hoop material) SUS304
...see all
Product Options
ADD TO CART
Nominal Diameter Inner Diameter D2 (phi mm) Nominal Pressure Dimensions D4 (mm) Dimensions D3 (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Inner Diameter D2 (phi mm) Nominal Pressure Dimensions D4 (mm) Dimensions D3 (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20A (Gasket body) 34 10K (Outer ring outside diameter) 62 (Gasket body outside diameter) 47 (Inner ring inner diameter) 28 1PC 1 V#8596V-SES 10K-20A 46818922 11.10 SGD
In stock
25A (Gasket body) 40 10K (Outer ring outside diameter) 74 (Gasket body outside diameter) 53 (Inner ring inner diameter) 34 1PC 1 V#8596V-SES 10K-25A 46818931 11.68 SGD
In stock
32A (Gasket body) 51 10K (Outer ring outside diameter) 84 (Gasket body outside diameter) 67 (Inner ring inner diameter) 43 1PC 1 V#8596V-SES 10K-32A 46818947 13.04 SGD
In stock
100A (Gasket body) 127 10K (Outer ring outside diameter) 159 (Gasket body outside diameter) 143 (Inner ring inner diameter) 115 1PC 1 V#8596V-SES 10K-100A 46818992 28.68 SGD
In stock
40A (Gasket body) 57 10K (Outer ring outside diameter) 89 (Gasket body outside diameter) 73 (Inner ring inner diameter) 49 1PC 1 V#8596V-SES 10K-40A 46818956 13.66 SGD
In stock
125A (Gasket body) 153 10K (Outer ring outside diameter) 190 (Gasket body outside diameter) 173 (Inner ring inner diameter) 141 1PC 1 V#8596V-SES 10K-125A 46819001 37.42 SGD
In stock
50A (Gasket body) 69 10K (Outer ring outside diameter) 104 (Gasket body outside diameter) 89 (Inner ring inner diameter) 61 1PC 1 V#8596V-SES 10K-50A 46818965 15.48 SGD
In stock
65A (Gasket body) 87 10K (Outer ring outside diameter) 124 (Gasket body outside diameter) 107 (Inner ring inner diameter) 77 1PC 1 V#8596V-SES 10K-65A 46818974 18.65 SGD
In stock
150A (Gasket body) 182 10K (Outer ring outside diameter) 220 (Gasket body outside diameter) 203 (Inner ring inner diameter) 170 1PC 1 V#8596V-SES 10K-150A 46819017 42.11 SGD
Shipped after 2017-07-05
80A (Gasket body) 101 10K (Outer ring outside diameter) 134 (Gasket body outside diameter) 118 (Inner ring inner diameter) 91 1PC 1 V#8596V-SES 10K-80A 46818983 19.94 SGD
In stock
15A (Gasket body) 28 10K (Outer ring outside diameter) 57 (Gasket body outside diameter) 41 (Inner ring inner diameter) 22 1PC 1 V#8596V-SES 10K-15A 46818913 9.68 SGD
In stock
80A (Gasket body) 99 20K (Outer ring outside diameter) 140 (Gasket body outside diameter) 119 (Inner ring inner diameter) 89 1PC 1 V#8596V-SES 20K-80A 46819026 24.21 SGD
Shipped after 2017-07-05
150A (Gasket body) 182 20K (Outer ring outside diameter) 237 (Gasket body outside diameter) 214 (Inner ring inner diameter) 166 1PC 1 V#8596V-SES 20K-150A 46819053 42.11 SGD
Shipped after 2017-07-05
100A (Gasket body) 127 20K (Outer ring outside diameter) 165 (Gasket body outside diameter) 152 (Inner ring inner diameter) 115 1PC 1 V#8596V-SES 20K-100A 46819035 28.68 SGD
Shipped after 2017-07-05
125A (Gasket body) 152 20K (Outer ring outside diameter) 202 (Gasket body outside diameter) 177 (Inner ring inner diameter) 140 1PC 1 V#8596V-SES 20K-125A 46819044 36.95 SGD
Shipped after 2017-07-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pressure vessel piping
5
From Japan
On 2013-10-16 10:12:29
There is no problem at all. I would like you to include items for higher pressure, such as for JIS 63K, in the lineup
This review is about item#46818974.

Related Products