Buy more than* S$200* and get FREE SHIPPING

Commercial Plastic Bag 90L

4.76 (92)
...see all>
Product Options
ADD TO CART
Color Material Dimensions (Vetical x Horizontal) (mm) Capacity (L) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Dimensions (Vetical x Horizontal) (mm) Capacity (L) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Milky white translucent Linear low-density polyethylene 1000x900 90 0.04 1Box(100Sheet) 1 90L Milk WhiteSemiTransparent 45557863 51.99 SGD
Shipped after 2018-02-26
Transparency Linear low-density polyethylene 1000x900 90 0.04 1Box(100Sheet) 1 90L Transparent 45557872 51.99 SGD
Shipped after 2018-02-26
- - 1000x900, 1000x900, 1000x900 90, 90, 90 0.04, 0.04, 0.04 1box(100sheet) 1 90 L Black 22579436 51.99 SGD
Shipped after 2018-02-26
- - 1000x900, 1000x900, 1000x900 90, 90, 90 0.04, 0.04, 0.04 1box(100sheet) 1 90 L Blue 22579427 51.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 72
4 star 18
3 star 2
2 star 0
1 star 0
Review Rating: 4.76
92 Customer Reviews
The reviews are automatic translation.
garbage disposal
5
From Japan
On 2018-02-16 14:15:50
There is thickness, and we can not defeat a little. It is useful for disposal of garbage on site. Since it is transparent, you can distinguish contents as well and it is easy to store because it is boxed.
This review is about item#45557872.
Used for large amounts of paper waste
5
From Japan
On 2018-01-24 18:17:22
I'm satisfied with a lot of thick inserts It is convenient for taking out and storing because it is in a box of cardboard
This review is about item#45557863.
Company's garbage, for the company's equipment storage
5
From Japan
On 2018-01-11 10:47:40
Because the material is solid, I like it very much and I repeat. Moreover, I think that it is much cheaper compared with others. I will continue to repeat.
This review is about item#45557872.
Garbage bag
5
From Japan
On 2018-01-04 16:22:27
There is capacity and material is also durable and it is useful. Reorder decision!
This review is about item#45557872.
Packing garbage etc.
5
From Japan
On 2017-12-21 15:30:44
Because it is not too thin, it is hard to tear, and the price is also cheap so let me repeat.
This review is about item#45557863.
Disposal of garbage
4
From Japan
On 2017-12-14 14:20:47
It is the most profitable compared with other companies in 90L size plastic bag I always purchase
This review is about item#45557872.
Used in factory
4
From Japan
On 2017-11-29 14:59:46
Although purchased by another company, it is profitable cheaply about 1 box 1000 yen
This review is about item#45557872.
Garbage disposal at school
5
From Japan
On 2017-11-20 15:14:20
I ordered from another company, but I ordered it because it is cheap because it is comparable. Actual goods can also be used without problems.
This review is about item#45557872.
For disposal of garbage and waste
5
From Japan
On 2017-11-16 17:16:39
Packaging is also solid, and it is very useful for management and use. The packaging at the time of delivery is also exacting enough and I am very satisfied.
This review is about item#45557872.
Agriculture
5
From Japan
On 2017-11-16 15:30:50
Cospa is the best. I always use it. It is durable consumer goods.
This review is about item#45557872.

Related Products