Buy more than* S$200* and get FREE SHIPPING

Garbage Bag 90L

4.60 (63)
Dimensions (Vetical x Horizontal) (mm)
1000x900
Capacity (L)
90
Thickness (mm)
0.02
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Semitransparent High-density polyethylene 1Box(100Sheet) 1 90L SemiTransparent 45557906 30.99 SGD
In stock
- - 1box(100sheet) 1 90 L Blue 22579542 30.99 SGD
In stock
- - 1box(100sheet) 1 90 L Black 22579558 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 45
4 star 12
3 star 5
2 star 1
1 star 0
Review Rating: 4.60
63 Customer Reviews
The reviews are automatic translation.
Disposal of garbage ruins
3
From Japan
On 2018-01-05 08:30:21
I have not used it yet so I do not know, I purchased it in spare, but I will post it when I use it again.
This review is about item#45557906.
As a garbage bag for factory
5
From Japan
On 2017-12-26 14:32:17
I think that it is strong and hard to get rid of for the price. I will continue to buy it.
This review is about item#45557906.
Painting work
5
From Japan
On 2017-10-30 14:33:32
A lot of it is included, it is cheap and saved It thinks easy to use.
This review is about item#45557906.
For on-site use, garbage bags
4
From Japan
On 2017-09-19 15:57:08
Ten sheets are drawn out from the take-out opening and are taken out one by one. If you get used to it you will be able to take out only one but for a while it seems to take 2 or 3 of them together. It is hard to return to the box if you take out a lot. I think that it is economical if you do not care about the details.
This review is about item#45557906.
Garbage can
5
From Japan
On 2017-09-13 15:28:16
It is large and convenient for large amount of garbage that comes out when caring for planting. Since it contains a lot of sheets, we can use it gently.
This review is about item#22579542.
For home use
5
From Japan
On 2017-09-12 19:30:33
I am satisfied with the quality as 90L which I used at home and the quality is not changed, the price is half, so my wife is satisfied.
This review is about item#45557906.
As for the trash box in the warehouse
4
From Japan
On 2017-08-23 14:37:54
It is the perfect size to throw away a lot of trash. Because COSPA is good, I purchase it every time.
This review is about item#45557906.
I am using it for building work
5
From Japan
On 2017-08-10 18:12:08
The strength is just right, it can be stored compactly, it is pretty handy. I will repeat.
This review is about item#45557906.
As a container of various garbage out
5
From Japan
On 2017-06-27 08:53:34
It feels thin but pretty strong. I guess there is a semi-transparent standard, but is not it a little hard to see the contents?
This review is about item#45557906.
Cleaning work
3
From Japan
On 2017-06-06 16:03:21
I used it regularly. . . . . . . . . . . . . . ,
This review is about item#22579558.

Related Products