Buy more than* S$200* and get FREE SHIPPING

Jumbo Slippers

3.80 (5)
2015 Trusco Published Pages
3 0139
Compatible Size (cm)
To 28.0 (boots type, safety shoe laces), up 27.0 (safety shoes Magic), To 28.0 (type boots, safety shoes string), up to 27.0 (safety shoes Magic)
Overall Length (cm)
32, 32
Standard Weight (g/1 leg)
187, 187
Material (Upper)
Synthetic leather, Synthetic leather
Material (Sole)
EVA (sponge), EVA (sponge)
Material
(Intermediate plate) synthetic leather, (Middle panel) synthetic leather
TRUSCO Part Number
402-8635
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #8280 45557915 45.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
For employees visiting the manufacturing management room for drawing inquiries
5
From Japan
On 2018-03-23 13:42:30
We enter the management room while wearing safety shoes, so we can make inquiries etc. We will be able to shorten the time and we will be satisfied as the floor in the room will not be dirty.
This review is about item#45557915.
Used when entering the toilet as work shoes
1
From Japan
On 2017-04-14 15:47:18
It is too small to wear in 26 cm sneakers and it will be hard for you to desorb. It is for women with small feet. Suitable size (cm) up to 28.0 (boots type, safety shoes straps), up to 27.0 (safety shoes magic), but it is not at all jumbo.
This review is about item#45557915.
Because my son's leg fracture · fixed in Gibbs
5
From Japan
On 2016-08-18 17:38:31
I helped in commuting. There was rubber in the bottom of the slip and the feet were comfortable. I help every day.
This review is about item#45557915.
When entering the toilet from inside the warehouse, I put on slippers as it is without removing work shoes
4
From Japan
On 2016-06-22 14:57:41
I'm still not used to it, but it is good that you do not have to take off your work shoes!
This review is about item#45557915.
Slipper for toilet
4
From Japan
On 2014-03-31 13:09:02
I think that the dirt on the floor has been relaxed because it is a slipper that you can wear while wearing shoes. For men, I thought that it would be OK even if there was one size larger.
This review is about item#45557915.

Related Products