Buy more than* S$200* and get FREE SHIPPING

Light Safety Rubber Boots LSW-02 Black

5.00 (1)
Material (inner)
5.5mm thickness felt
Foot Width
3E, 3E
Standard Weight (g/1 leg)
1.170 (in the case of size 26.0cm), (In the case of size 26.0cm) 1.170
Material (Sole)
The total rubber, Total rubber
Material (Skin)
The total rubber, Total rubber
Length (cm)
35 (in the case of 26.0), (In the case of 26.0) 35
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 1Pair 1 A0020AC 45558055 219.99 SGD
Shipped after 2018-01-29
27, 27 1Pair 1 A0020AC 45558082 219.99 SGD
Shipped after 2018-01-22
26, 26 1Pair 1 A0020AC 45558073 219.99 SGD
Shipped after 2018-01-26
24.5, 24.5 1Pair 1 A0020AC 45558046 219.99 SGD
Shipped after 2018-01-26
24, 24 1Pair 1 A0020AC 45558037 219.99 SGD
Shipped after 2018-01-26
25.5, 25.5 1Pair 1 A0020AC 45558064 219.99 SGD
Shipped after 2018-01-29
28, 28 1Pair 1 A0020AC 45558091 219.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Snow shaving
5
From Japan
On 2015-12-26 18:20:58
Even though I have been wearing it for a long time, I do not feel wet and it is warm
This review is about item#45558055.

Related Products