Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Output Specification Capacity (W) Input Voltage (V) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Output Specification Capacity (W) Input Voltage (V) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive 12V 4.3A 50 85-264 260   1PC 1 ESS50-12 46416605 69.99 SGD
In stock
RoHS Directive 24V 0.7A 15 85-264 200   1PC 1 ESS15-24 46416641 39.99 SGD
In stock
RoHS Directive 24V 1.3A 30 85-264 220   1PC 1 ESS30-24 46416657 47.99 SGD
In stock
RoHS Directive 24V 2.2A 50 85-264 260   1PC 1 ESS50-24 46416666 69.99 SGD
In stock
RoHS Directive 24V 6.5A 150 85-264 550   1PC 1 ESS150-24 46416693 129.99 SGD
In stock
- 36V 2.8A, 36V 2.8A, 36V 2.8A 100, 100, 100 85-264, 85-264, 85-264 420, 420, 420 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS100-36 01117996 95.99 SGD
Shipped after 2018-02-23
- 5V 20A, 5V 20A, 5V 20A 100, 100, 100 85-264, 85-264, 85-264 420, 420, 420   1pc 1 ESS100-5 01118014 96.99 SGD
Shipped after 2018-02-23
- 3.3V 30A, 3.3V 30A, 3.3V 30A 150, 150, 150 85-264, 85-264, 85-264 550, 550, 550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS150-3 01118032 129.99 SGD
Shipped after 2018-02-23
- 36V 4.3A, 36V 4.3A, 36V 4.3A 150, 150, 150 85-264, 85-264, 85-264 550, 550, 550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS150-36 01118048 129.99 SGD
Shipped after 2018-02-23
- 48V 1.1A, 48V 1.1A, 48V 1.1A 50, 50, 50 85-264, 85-264, 85-264 260, 260, 260   1pc 1 ESS50-48 01118206 77.99 SGD
Shipped after 2018-02-23
- 48V 1.6A, 48V 1.6A, 48V 1.6A 75, 75, 75 85-264, 85-264, 85-264 350, 350, 350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS75-48 01118258 82.99 SGD
Shipped after 2018-02-23
- 5V 15A, 5V 15A, 5V 15A 75, 75, 75 85-264, 85-264, 85-264 350, 350, 350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS75-5 01118267 84.99 SGD
Shipped after 2018-02-23
- 15V 7A, 15V 7A, 15V 7A 100, 100, 100 85-264, 85-264, 85-264 420, 420, 420 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS100-15 01117978 96.99 SGD
Shipped after 2018-02-23
- 36V 1.4A, 36V 1.4A, 36V 1.4A 50, 50, 50 85-264, 85-264, 85-264 260, 260, 260   1pc 1 ESS50-36 01118197 69.99 SGD
In stock
- 5V 30A 150 85-264 550   1pc 1 ESS150-5 01118066 129.99 SGD
In stock
- 5V 10A 50 85-264 260   1pc 1 ESS50-5 01118215 69.99 SGD
In stock
- 48V 2.1A 100 85-264 420   1pc 1 ESS100-48 01118005 94.99 SGD
In stock
- 36V 2.1A 75 85-264 350   1pc 1 ESS75-36 01118242 81.99 SGD
Shipped after 2018-02-23
- 15V 10A 150 85-264 550   1pc 1 ESS150-15 01118023 129.99 SGD
In stock
- 5V 3A 15 85-264 200   1pc 1 ESS15-5 01118118 39.99 SGD
In stock
- 15V 2A 30 85-264 220   1pc 1 ESS30-15 01118127 47.99 SGD
In stock
- 15V 3.5A 50 85-264 260   1pc 1 ESS50-15 01118172 69.99 SGD
In stock
- 3.3V 10A 50 85-264 260   1pc 1 ESS50-3 01118188 69.99 SGD
In stock
- 48V 3.3A 150 85-264 550   1pc 1 ESS150-48 01118057 129.99 SGD
In stock
- 15V 1A 15 85-264 200   1pc 1 ESS15-15 01118075 39.99 SGD
In stock
- 48V 0.33A 15 85-264 200   1pc 1 ESS15-48 01118102 39.99 SGD
Shipped after 2018-02-23
- 3.3V 6A 30 85-264 220   1pc 1 ESS30-3 01118136 47.99 SGD
Shipped after 2018-02-23
- 5V 6A 30 85-264 220   1pc 1 ESS30-5 01118163 47.99 SGD
In stock
- 12V 13A 150 85-264 550   1pc 1 ESS150-12 46416632 129.99 SGD
In stock
- 12V 2.5A 30 85-264 220   1pc 1 ESS30-12 46416596 47.99 SGD
In stock
- 12V 8.5A 100 85-264 420   1pc 1 ESS100-12 46416623 94.99 SGD
In stock
RoHS Directive 12V 1.3A 15 85-264 200   1PC 1 ESS15-12 46416587 39.99 SGD
In stock
- 24V 3.2A 75 85-264 350   1pc 1 ESS75-24 46416675 83.99 SGD
In stock
- 24V 4.5A 100 85-264 420   1pc 1 ESS100-24 46416684 94.99 SGD
In stock
- 3.3V 20A, 3.3V 20A, 3.3V 20A 100, 100, 100 85-264, 85-264, 85-264 420, 420, 420 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS100-3 01117987 109.99 SGD
Shipped after 2018-02-23
- 3.3V 3A, 3.3V 3A, 3.3V 3A 15, 15, 15 85-264, 85-264, 85-264 200, 200, 200   1pc 1 ESS15-3 01118084 39.99 SGD
In stock
- 15V 5A, 15V 5A, 15V 5A 75, 75, 75 85-264, 85-264, 85-264 350, 350, 350   1pc 1 ESS75-15 01118224 88.99 SGD
Shipped after 2018-02-23
- 36V 0.4A, 36V 0.4A, 36V 0.4A 15, 15, 15 85-264, 85-264, 85-264 200, 200, 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS15-36 01118093 41.99 SGD
Shipped after 2018-02-23
- 36V 0.8A, 36V 0.8A, 36V 0.8A 30, 30, 30 85-264, 85-264, 85-264 220, 220, 220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS30-36 01118145 55.99 SGD
Shipped after 2018-02-23
- 48V 0.65A, 48V 0.65A, 48V 0.65A 30, 30, 30 85-264, 85-264, 85-264 220, 220, 220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS30-48 01118154 50.99 SGD
Shipped after 2018-02-23
- 3.3V 15A, 3.3V 15A, 3.3V 15A 75, 75, 75 85-264, 85-264, 85-264 350, 350, 350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ESS75-3 01118233 84.99 SGD
Shipped after 2018-02-23
- 12V 6.3A 75 85-264 350   1pc 1 ESS75-12 46416614 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2017-09-11 11:42:27
I bought it as a replacement part of the DC power supply. The work progressed smoothly without problems smoothly.
This review is about item#46416605.
Used for built-in power supply for electronic circuits
4
From Japan
On 2017-02-20 18:02:00
I am satisfied with stable operation. Since the fixing method could not fix the screw from the mounting side, it had difficulty in installation, but the size, efficiency and heat generation also have good performance.
This review is about item#1118172.
maintenance
5
From Japan
On 2016-11-14 16:14:38
It is better to use it smaller than before
This review is about item#1118215.
Control panel production.
4
From Japan
On 2016-11-09 14:41:06
If you can make it smaller in size it will fit better and even small electric boxes can be produced.
This review is about item#46416587.
For motorcycles
5
From Japan
On 2016-07-14 23:15:21
Used for charging the battery of a large bike sometimes riding, cheap and this type of power supply can not be obtained so it will be saved
This review is about item#01118075.
Let's fix the machine
5
From Japan
On 2015-12-15 11:46:16
It operates as a machine power supply without trouble.
This review is about item#01118163.
Repair of medical equipment
5
From Japan
On 2015-02-13 03:51:31
Was good
This review is about item#01118127.
Nc control
5
From Japan
On 2013-09-07 19:34:44
I also want mounting holes on the sides
This review is about item#46416675.

Related Products