Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Oxygen Regulator

5.00 (1)
Maximum Working Pressure (MPa)
0.98
...see all>
Product Options
ADD TO CART
Purpose Pressure (MPa) Standard Flow Rate (Nm3/h) Supply Air Pressure (MPa) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Pressure (MPa) Standard Flow Rate (Nm3/h) Supply Air Pressure (MPa) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For container, For container Primary side: 25,2 primary side: 2.5 When 0.8MPa 32 14.7 (150kgf / cm2) 1.69 Kanto formula 1PC 1 SG-III-HM1G 45558511 249.99 SGD
In stock
- - - - 1.76 - 1pc 1 SG- V-HM1F 45558527 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas welding
5
From Japan
On 2013-10-19 17:28:37
Memory is easy to see and use
This review is about item#45558511.

Related Products