Buy more than* S$200* and get FREE SHIPPING

Safety Rain Suit

2.67 (3)
Water Pressure Resistance (mm)
10000
Material (surface)
Vinyl chloride 100%
Material (reverse side)
Vinyl chloride 100%
...see all>
Product Options
ADD TO CART
Compatible Height (cm) Clothes Length (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Color Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Clothes Length (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Color Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
175 to 180 83 121 76 131 3L White 87 1Set(Top and Bottom) 1 FV-1600 45957615 -
Discontinued
[x]
145 to 150 66 100 66 114 SS Orange 77 1Set(Top and Bottom) 1 FV-1600 45957432 -
Discontinued
[x]
150 to 160 68 103 68 117 S Orange 79.5 1Set(Top and Bottom) 1 FV-1600 45957441 -
Discontinued
[x]
180 to 185 87 124 78 135 4L White 89 1Set(Top and Bottom) 1 FV-1600 45957624 -
Discontinued
[x]
180 to 185 87 127 80 139 5L White 91 1Set(Top and Bottom) 1 FV-1600 45957633 -
Discontinued
[x]
180 to 185 87 127 80 139 5L Navy 91 1Set(Top and Bottom) 1 FV-1600 45957371 -
Discontinued
[x]
165 to 170 77 140 78 144 BL Navy 89 1Set(Top and Bottom) 1 FV-1600 45957405 -
Discontinued
[x]
160 to 165 70 106 70 120 M White 81 1Set(Top and Bottom) 1 FV-1600 45957581 -
Discontinued
[x]
150 to 160 68 103 68 117 S White 79.5 1Set(Top and Bottom) 1 FV-1600 45957572 -
Discontinued
[x]
145 to 150 66 100 66 114 SS White 77 1Set(Top and Bottom) 1 FV-1600 45957563 -
Discontinued
[x]
175 to 180 89 160 82 154 BEL White 95 1Set(Top and Bottom) 1 FV-1600 45957685 -
Discontinued
[x]
180 to 185 87 124 78 135 4L Navy 89 1Set(Top and Bottom) 1 FV-1600 45957362 -
Discontinued
[x]
170 to 175 83 150 80 149 BLL Navy 92.5 1Set(Top and Bottom) 1 FV-1600 45957414 -
Discontinued
[x]
165 to 170 75 112 72 123 L White 83 1Set(Top and Bottom) 1 FV-1600 45957597 -
Discontinued
[x]
180 to 185 87 127 80 139 5L Orange 91 1Set(Top and Bottom) 1 FV-1600 45957502 -
Discontinued
[x]
185 to 190 89 130 82 143 6L Navy 93 1Set(Top and Bottom) 1 FV-1600 45957387 -
Discontinued
[x]
150 to 160 68 103 68 117 S Navy 79.5 1Set(Top and Bottom) 1 FV-1600 45957317 -
Discontinued
[x]
145 to 150 66 100 66 114 SS Navy 77 1Set(Top and Bottom) 1 FV-1600 45957301 -
Discontinued
[x]
170 - 175 79 118 74 127 LL Orange 85 1Set(Top and Bottom) 1 FV-1600 45957475 -
Discontinued
[x]
165 - 170 75 112 72 123 L Orange 83 1Set(Top and Bottom) 1 FV-1600 45957466 -
Discontinued
[x]
175 - 180 83 121 76 131 3L Orange 87 1Set(Top and Bottom) 1 FV-1600 45957484 -
Discontinued
[x]
165 to 170 75 112 72 123 L Navy 83 1Set(Top and Bottom) 1 FV-1600 45957335 -
Discontinued
[x]
160 to 165 70 106 70 120 M Orange 81 1Set(Top and Bottom) 1 FV-1600 45957457 51.99 SGD
Shipped after 2018-02-26
175 to 180 89 160 82 154 BEL Navy 95 1Set(Top and Bottom) 1 FV-1600 45957423 -
Discontinued
[x]
160 to 165 70 106 70 120 M Navy 81 1Set(Top and Bottom) 1 FV-1600 45957326 -
Discontinued
[x]
170 to 175 79 118 74 127 LL White 85 1Set(Top and Bottom) 1 FV-1600 45957606 -
Discontinued
[x]
190 to 195 89 133 85 147 7L Navy 95 1Set(Top and Bottom) 1 FV-1600 45957396 -
Discontinued
[x]
175 to 180 83 121 76 131 3L Navy 87 1Set(Top and Bottom) 1 FV-1600 45957353 -
Discontinued
[x]
180 to 185 87 124 78 135 4L Orange 89 1Set(Top and Bottom) 1 FV-1600 45957493 -
Discontinued
[x]
170 to 175 79 118 74 127 LL Navy 85 1Set(Top and Bottom) 1 FV-1600 45957344 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Nothing in particular
1
From Japan
On 2016-05-24 21:11:24
The size of the product, the size of the chest circumference and waistline, the size of the chest circumference of the explanation, the size of the girth around are completely different! The product is smaller than the size of the description!
This review is about item#45957405.
Farm work
4
From Japan
On 2015-07-18 14:01:13
Reflector is large and it looks safe. The fabric seems to be strong, but it is a bit heavy. I hope the waterproof performance will last long.
This review is about item#45957484.
I am using it for the unloading work from the truck.
3
From Japan
On 2014-06-25 15:21:42
It is heavier than I thought. Moreover, breathability is bad, it gets hot and the sweat gets serious. It may be good if it is cold season
This review is about item#45957353.

Related Products