Buy more than* S$200* and get FREE SHIPPING

Ceramic Tape

4.50 (2)
Moment Use Temperature (deg C)
400
Tape Thickness (mm)
2
Tape Length (m)
30
Tape Width (mm)
50
Color
White
Weight (kg)
1.7
Material
5 - 15% 15 - 20% glass fibers 65 - 75% organic fibers ceramic fibers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 CR-TP-G2-50 46018052 80.70 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hot air device
5
From Japan
On 2017-07-20 14:51:37
After rolling, I was wearing gloves, but there was glove long sleeve, which was rough and rough, but I did not go well indeed.
This review is about item#46018052.
Used as insulation when setting barbecue stove on artificial marble top plate
4
From Japan
On 2014-07-28 16:16:05
I think that it was better if double-sided tape was attached.
This review is about item#46018052.

Related Products