Buy more than* S$200* and get FREE SHIPPING

Round Plain Nut

3.75 (8)
Caution
Tapping is sold separately, Tapping is sold separately
...see all>
Product Options
ADD TO CART
Thickness (mm) Material (washer) Finishing Compatible Board Thickness (mm) Pilot Hole Diameter (phi mm) Material (Body) Dimension (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material (washer) Finishing Compatible Board Thickness (mm) Pilot Hole Diameter (phi mm) Material (Body) Dimension (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- brass, Brass Mirror polishing, Mirror polishing 8 to, Up to 8 - stainless, Stainless phi20-50, phi20-50 Two packing, Two packing 1PC 1 SCP-AA202 46753235 25.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Chrome-plated, Chrome plating 8 to, Up to 8 8 (fittings), 8 (fittings) brass, Brass phi20-30, phi20-30 Two packing, Two packing 1PC 1 SCP-AA191 46753192 24.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Chrome-plated, Chrome plating 12 to, Up to 12 6 (fittings), 6 (fittings) brass, Brass phi12-10, phi12-10 Two packing, Two packing 1PC 1 SCP-AA110 46753061 4.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Chrome-plated, Chrome plating 12 to, Up to 12 6 (fittings), 6 (fittings) brass, Brass phi16-15, phi16-15 Two packing, Two packing 1PC 1 SCP-AA116 46753104 8.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Mirror polishing, Mirror polishing 12 to, Up to 12 6 (fittings), 6 (fittings) stainless, Stainless phi16-10, phi16-10 Two packing, Two packing 1PC 1 SCP-AA135 46753156 10.99 SGD
Shipped after 2018-07-02
4 (tapping), 4 (tapping) brass, Brass Mirror polishing, Mirror polishing 12 to, Up to 12 6 (fittings), 6 (fittings) stainless, Stainless phi16-15, phi16-15 Two packing, Two packing 1PC 1 SCP-AA136 46753165 13.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Mirror polishing, Mirror polishing 12 to, Up to 12 6 (fittings), 6 (fittings) stainless, Stainless phi12-15, phi12-15 Two packing, Two packing 1PC 1 SCP-AA131 46753131 7.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Chrome-plated, Chrome plating 12 to, Up to 12 6 (fittings), 6 (fittings) brass, Brass phi12-15, phi12-15 Two packing, Two packing 1PC 1 SCP-AA111 46753077 5.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Chrome-plated, Chrome plating 12 to, Up to 12 6 (fittings), 6 (fittings) brass, Brass phi16-20, phi16-20 Two packing, Two packing 1PC 1 SCP-AA117 46753113 11.99 SGD
In stock
- - - - - - phi20-30, phi20-30 - 1PC 1 SCP-AA206 46753253 24.99 SGD
Shipped after 2018-06-29
- - - - - - phi20-25, phi20-25 - 1PC 1 SCP-AA205 46753244 19.99 SGD
Shipped after 2018-06-29
- brass, Brass Mirror polishing, Mirror polishing 8 to, Up to 8 - stainless, Stainless phi20-25, phi20-25 Two packing, Two packing 1PC 1 SCP-AA200 46753217 19.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Chrome-plated, Chrome plating 8 to, Up to 8 8 (fittings), 8 (fittings) brass, Brass phi20-50, phi20-50 Two packing, Two packing 1PC 1 SCP-AA192 46753201 24.99 SGD
Shipped after 2018-06-29
4 (tapping), 4 (tapping) brass, Brass Mirror polishing, Mirror polishing 12 to, Up to 12 6 (fittings), 6 (fittings) stainless, Stainless phi12-20, phi12-20 Two packing, Two packing 1PC 1 SCP-AA132 46753147 8.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Chrome-plated, Chrome plating 8 to, Up to 8 8 (fittings), 8 (fittings) brass, Brass phi20-25, phi20-25 Two packing, Two packing 1PC 1 SCP-AA190 46753183 13.99 SGD
Shipped after 2018-06-29
4 (tapping), 4 (tapping) brass, Brass Mirror polishing, Mirror polishing 12 to, Up to 12 6 (fittings), 6 (fittings) stainless, Stainless phi16-20, phi16-20 Two packing, Two packing 1PC 1 SCP-AA137 46753174 12.99 SGD
In stock
- brass, Brass Mirror polishing, Mirror polishing 8 to, Up to 8 - stainless, Stainless phi20-30, phi20-30 Two packing, Two packing 1PC 1 SCP-AA201 46753226 24.99 SGD
Shipped after 2018-06-29
4 (tapping), 4 (tapping) brass, Brass Mirror polishing, Mirror polishing 12 to, Up to 12 6 (fittings), 6 (fittings) stainless, Stainless phi12-10, phi12-10 Two packing, Two packing 1PC 1 SCP-AA130 46753122 6.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Chrome-plated, Chrome plating 12 to, Up to 12 6 (fittings), 6 (fittings) brass, Brass phi12-20, phi12-20 Two packing, Two packing 1PC 1 SCP-AA112 46753086 9.99 SGD
In stock
4 (tapping), 4 (tapping) brass, Brass Chrome-plated, Chrome plating 12 to, Up to 12 6 (fittings), 6 (fittings) brass, Brass phi16-10, phi16-10 Two packing, Two packing 1PC 1 SCP-AA115 46753095 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Used for floating 5 mm acrylic board
4
From Japan
On 2018-05-18 06:57:25
Although the finish was able to be cleaned, it would be appreciated if there is a packing that is easy to lose. It is inconvenient if you have attachment screws in the accessories, thankfully long screws that do not normally use 45mm ~ 50mm are needed.
This review is about item#46753086.
Used as wall mounting bracket for transparent acrylic board, satisfied with easy smart attachment
5
From Japan
On 2018-04-29 19:58:10
Finish is also beautiful, easy to install, clean acrylic board can be installed cleanly, satisfied
This review is about item#46753174.
Entrance
3
From Japan
On 2017-09-25 11:19:13
Acrylic being pinched is slightly thin. I plan to purchase a thin acrylic again.
This review is about item#46753061.
I used it on a bulletin board.
5
From Japan
On 2017-04-20 18:52:19
I am very satisfied. I was puzzled about how to use but I managed to install it somehow.
This review is about item#46753061.
Fixation of acrylic panel
5
From Japan
On 2017-02-05 01:26:18
Because it is used for acrylic panels for display, design is also satisfactory.
This review is about item#46753122.
Installation of signature
2
From Japan
On 2016-07-28 17:40:24
It takes too much delivery time after placing an order, in a hurried work, I can not use it
This review is about item#46753165.
Installation of company sign plate
3
From Japan
On 2015-05-20 16:59:36
I wish had a little more gloss.
This review is about item#46753147.
Used for company signs
3
From Japan
On 2015-02-27 13:08:08
The plated part glows, and the signboard set up stands out, thanks to this hardware. Thank you
This review is about item#46753061.

Related Products