Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

handy mini

Surface Processing (Body)
Nickel plating
Material (rubber)
Neoprene rubber
Material (resin)
ABS resin
Compatible Wire Size (phi mm)
1
Reference Working Load (kg)
3
Material (Body)
C3602
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 46753892 11.99 SGD
In stock
ADD TO CART

Related Products