Buy more than* S$200* and get FREE SHIPPING

Door Monitor, Camera

Purpose
Child care, nursing care, breeding, and crime prevention
Frame Rate
(Image) 25fps
Lowest Object illuminance (Lux)
1.5
Actual Shooting Angle of View
60 °
Battery Operating Time
5 hours (built-in) About (when fully charged, initial use)
Various Kinds of Authentication
(Monitor) 005-100005, child machine construction design certification number / parent device (camera) 005-100002
Color Mode
R.G.B.
LCD monitor
2.4 inches TFT-LCD
Operating Time
(Batteries) about 8 hours (alkaline)
Communication Distance
Max50m
Resolution
(Horizontal) 360 lines, (screen) 320 x 240
Transmission Power (mW)
(Output) 3 / MHz or less
Frequency Range (MHz)
2400 to 2480
Operating Humidity Range
20 to 80%RH
Consumption Electric Current (mA)
(Monitor) 150 +/- 15, (camera) 150 +/- 15 cordless handset base unit
Functions
Two-way communication of voice can be a monitor and two-way communication [] camera, conversation is possible . I will reproduce without [1 / 4COMS] sensor noise, a clean image. VOX function by (automatic transmitter function ), and start the monitor scre
Effective Pixels
628x582(PAL)510x492(NTSC)
Power Supply Voltage (V)
3 AAA batteries (or camera) DC5 (monitor) DC5, cordless handset base unit (sold separately)
Output Type
(Video) NTSC / PAL
Dimensions (Height H x Width W x Depth D) (mm)
(Monitor) 120x70x23, cordless handset base unit (camera) 100x86x86
Operating Temperature Range (deg C)
0 to 40
Weight (g)
Parent machine (Body only)
Accessories
AV Cable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSM9020 46416571 -
Discontinued
[x]
ADD TO CART

Related Products