Buy more than* S$200* and get FREE SHIPPING

Cut Resistance Gloves, Perfect Cutting Grey

4.57 (21)
Tear Resistance
Needle Resistance
Cut Resistance
Abrasiveness Resistance
Materials (sliding resistant)
Compatible Standard
Material
...see all>
Product Options
ADD TO CART
Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Item.# Sales Price Availability Qty.
Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
It is used for light work such as machine transportation
4
From Japan
On 2018-01-04 14:45:03
We are using it when we are uneasy with ordinary gloves by light work such as machine transportation. It is purchase by repeat. It is still better if the price is a bit cheaper.
This review is about item#46747224.
Electric construction in general
5
From Japan
On 2017-12-13 21:29:35
I think that it is a glove that is fit and suitable for detailed work, there is no need to worry about cutting work even with sharp objects, and work efficiency is good. Just a rubber of non-slip palm? Although it is a drawback that it gets worse when used for a while, I think that it is satisfactory in terms of cheapness and product performance
This review is about item#46747215.
Woodworking.
5
From Japan
On 2017-10-02 18:11:57
I have been using it for a long time but I like the wearing feeling well, as it has a high resistance to cuts.
This review is about item#46747233.
Cospa is expensive
5
From Japan
On 2017-08-07 01:03:48
By saying ENN 388-4342 at this price it is very expensive COSPA. It can be used for general work except for dangerous rotating tools, cutting and piercing are firmly prevented and it is good grip, is not it? There is not much sense of tough feeling, it is possible to work fairly finely with moderate thickness, it can be used firmly in bicycle assembly · maintenance work. Even if I work everyday, I can still use it for 3 months and it's high durability.
This review is about item#46747224.
Air conditioning construction work
5
From Japan
On 2017-03-08 18:24:40
It will last for anything without breaking even hard work. We are ordering regularly because it fits your hands and is easy to use.
This review is about item#46747224.
Roof, sheet metal work in general
2
From Japan
On 2017-02-27 12:57:55
It has flexibility and fitting feeling is good, but when using for about 2 days, the rubber drawing has peeled off. I am trying to wash it.
This review is about item#46747215.
Sealing removal work
5
From Japan
On 2016-11-15 16:54:43
Fits well, easy to use. It is strong and lasts long.
This review is about item#46747233.
Various work
5
From Japan
On 2016-10-04 17:18:42
The fabric is also durable, even when it gets dirty, it is washed several times and used. I tried it once, but it was OK if it was about cutter.
This review is about item#46747233.
Transport of waste, glass, etc.
5
From Japan
On 2016-05-27 15:07:21
It fits your hands and prevents cuts such as glass while thinning the surface of the palm, so it is very user-friendly. It is very good that you can work without feeling bumpy.
This review is about item#46747233.
During processing of steel plates
5
From Japan
On 2016-05-17 17:45:36
Because it is thick, I feel a little stiff. However, when carrying an iron plate as a manual operation, there was a certain sense of security that would reduce the possibility of cutting the hand when cutting.
This review is about item#46747224.

Related Products