Buy more than* S$200* and get FREE SHIPPING

PE Hard Hat A89

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Absorption Liner (Polystyrene Foam)
None
Material
High-density polyethylene
...see all>
Product Options
ADD TO CART
Compatible Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS, ANSI White 1PC 1 A89R010000 46747285 -
Discontinued
[x]
JIS,ANSI Yellow 1PC 1 A89R020000 46747294 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Safety aspects
4
From Japan
On 2013-12-02 22:12:37
It was quick and good to reach. Is the price appropriate?
This review is about item#46747285.
Construction site
5
From Japan
On 2013-01-07 09:43:27
There is a very luxurious feeling, it is very easy to use because you can adjust the head size with one hand. Also, since it is made of polyethylene, we expect it to be slow.
This review is about item#46747285.

Related Products