Buy more than* S$200* and get FREE SHIPPING

Smoke Alarm

4.71 (7)
Alarm Sound and Volume
The 70dB or more at 1 meters
Battery Life
About '10
Ambient Humidity
0 over 95% RH / non-condensing
Operating Ambient Temperature (deg C)
0-+40
Functions
Fire alarm, battery exhaustion alarm, fault alarm
Dimensions (Diameter phi x Height H) (mm)
About 100x41.5 (mounting base included)
Power
Lithium battery-powered
Weight (g)
110
Accessories
Mounting screws (3.5mmx25mm) 2 this, two attachment plug for gypsum board, mounting base one, one wall mounting hook, one dedicated lithium battery, drawstring single
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-JV2 46747303 33.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Household fire alarm
5
From Japan
On 2017-02-16 17:45:24
The body battery life as long as 10 years, the test method is also easy, I think that it was well-designed. To screw for mounting was equipped with a plastic attachment for gypsum board, but the strength has been insufficient, it was eventually installed only with screws.
This review is about item#46747303.
And the home of the kitchen, replaced for a fire alarm in the bedroom was broken out of date.
5
From Japan
On 2016-08-17 05:35:07
Easy-to-use, it was easy mounting.
This review is about item#46747303.
Manual street, we were able to easily attach.
5
From Japan
On 2016-05-23 17:48:28
Fire alarm for the kitchen has passed 10 years since the installation. You can use yet, but can not be peace of mind, it has been used in combination. It is sensitive to smoke of incense.
This review is about item#46747303.
Precaution against fire
4
From Japan
On 2016-04-11 15:46:23
Because the price was affordable was to this product. There is nothing of the complaints at all, but you can not particularly comment because it does not have to actually operate.
This review is about item#46747303.
Property protect category
5
From Japan
On 2016-03-14 15:24:30
Cheap, the excellent protect the household goods, also fell down the house, household goods will remain, but the fire, all is useless, also be annoying to the neighborhood, let's success greatly, not just yourself, but also for the family,
This review is about item#46747303.
Place in the living room.
4
From Japan
On 2015-02-08 17:56:50
Installation is simple. Handling is also easy.
This review is about item#46747303.
Fire Prevention
5
From Japan
On 2014-01-09 18:11:08
I do not know in detail because it is not you working, but it was good because was cheap to buy.
This review is about item#46747303.

Related Products