Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Alarm

3.00 (3)
Alarm Sound and Volume
The 70dB or more at 1 meters
Battery Life
About '10
Ambient Humidity
0 over 95% RH / non-condensing
Operating Ambient Temperature (deg C)
0-+40
Functions
Fire alarm, battery exhaustion alarm, fault alarm
Dimensions (Diameter phi x Height H) (mm)
About 100x41.5 (mounting base included)
Power
Lithium battery-powered
Weight (g)
100
Accessories
Mounting screws (3.5mmx25mm) 2 this, two attachment plug for gypsum board, mounting base one, one wall mounting hook, one dedicated lithium battery, drawstring single
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-JV5 46747312 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Safety measures for rented houses
5
From Japan
On 2017-03-20 16:48:47
A cheap kitchen fire alarm was available and also purchased a smoke detection alarm. Easy to install, I was pleased from users as it can be used without battery replacement for 10 years.
This review is about item#46747312.
Residential ceiling installation, kitchen
3
From Japan
On 2014-06-30 06:21:22
The price is reasonable, and the warning sound is appropriate.
This review is about item#46747312.
Although it is not a newly built housing, if you attach it, is it safe in the event of a fire? Thinking
1
From Japan
On 2014-01-23 19:53:15
I installed it on the ceiling because of the specification sheet, but even if I bring the lighter close, I will not hear a warning sound, "Warning fire, fire alarm" together. It works when pressing the test switch ... ...? Is this OK? I am anxious.
This review is about item#46747312.

Related Products