Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full Harness Safety Belt, Lanyards, Tool Belt

4.33 (9)
Certification Number
TIIS-PT0014 (public utility association Institute of Advanced Industrial Safety Technology Association approved)
Weight (g)
1580
Belt Width
[Shoulder, thigh] 43, [body] 50
Size
(Corresponding to 190cm, up to 100kg) one-size-fits-all
Material
Nylon, steel, aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-1201 46747321 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
When working on elevation
3
From Japan
On 2017-02-08 09:09:34
There is only one lanyard, it must be bespoke. If possible, I would like you to sell it with two lanyards from the beginning.
This review is about item#46747321.
Aerial work
5
From Japan
On 2015-11-26 17:54:44
Product used before, hook is lightweight and easy to use for aluminum, goods are affordable with hip belts and lanyards from the beginning, but the inseam color is both blue products so you can choose I think. Also, the selling price setting is too high.
This review is about item#46747321.
High altitude work etc.
5
From Japan
On 2015-07-23 16:32:16
Foreign-affiliated companies bought a lot of full harness use at the time of construction this time. Price and design were also nice. Do you call it anything other than a bad place?
This review is about item#46747321.
Safety and health PT
5
From Japan
On 2015-06-16 14:43:18
Inside of the first we do not know how to put on the clothes, it is stupid when you get used to it smoothly, but the color is hide so it is kind of awkward ... It is such a feeling!
This review is about item#46747321.
Mainly for aerial work vehicles
5
From Japan
On 2015-05-15 17:39:47
Listen and purchase at the general contractor's site as the conventional safety belt becomes unusable. Only the place of the buckle of the foot did not know the fixing method unless you looked at the manual, but others are easy.
This review is about item#46747321.
Fitness hanging on a hanging stick to hang with a foot to ensure safety,
5
From Japan
On 2014-09-18 16:52:03
Design was good, I did not feel it was hard to do as the metal fittings of the foot were also in review.
This review is about item#46747321.
Work on communication pillars
4
From Japan
On 2014-07-10 09:09:44
I think that if you buckle your feet one-touch it will be more convenient
This review is about item#46747321.
High place work site
5
From Japan
On 2013-05-13 19:42:56
With lanyards, with a belt, this price was doubted, but also durable and luxurious feeling There is also a very good thing.
At a high place work · At the time of scaffolding assembly disassembly
2
From Japan
On 2013-04-19 14:44:19
Although it is lightweight, it is difficult to handle when installing and inserting the metal fittings at the feet.
This review is about item#46747321.

Related Products