Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Blower Gun

3.38 (50)
Discharged Air Volume (L/min)
About 850 or more (0.4MPa at the time)
Air Consumption (L/min)
About 70 (0.6MPa at the time)
Body Weight (g)
About 300
Maximum Working Pressure (MPa)
0.8
Working Pressure (MPa)
0.4 to 0.6 (recommended)
Accessories
Fixing band (phi19 - 38mm) x2 lines, suction hose, dust bag, brush nozzle, extension pipe nozzle, straight nozzle, narrow mouth nozzle, Osukapura
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-222 46747407 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 10
3 star 7
2 star 7
1 star 9
Review Rating: 3.38
50 Customer Reviews
The reviews are automatic translation.
Aspiration of putty powder etc.
3
From Japan
On 2018-06-10 23:27:14
It is useless as it is, depending on the ingenuity it is handy. Compressor can not maintain suction power without three horsepower. The attached garbage bags are coarse and meaningless. I decided to abandon it, but changed to a fine paper type that attaches the garbage bag to Thunder, if I use the PVC pipe to wear the tip of the vacuum cleaner, I can clean the floor and suck the powder of the putty. Since we do not use electricity, we can also draw in water. When the hose is short, it is possible to connect the extension hose of the drain hose of the washing machine. You can also use it like a carpet cleaner by devising various things. If you can not prepare a compressor, it is better to use a vacuum cleaner.
Used for sucking food powder
4
From Japan
On 2018-05-01 16:07:18
Since the collection bag is a little small, even 300-300 (mm) seems to be good.
This review is about item#46747407.
Cleaning of waste of cutting work
2
From Japan
On 2018-03-21 22:38:20
Vacuum cleaners may be better than usual. The suction power is weak, depending on the flow rate. Maybe the shape of the sleeve is bad. If you are a big compressor you may not mind. Small mouth adapter falls. → You can stop by tape.
This review is about item#46747407.
Cleaning in the car
5
From Japan
On 2018-03-17 19:36:53
I am satisfied with the proper suction. After that is how durable it is.
This review is about item#46747407.
Fenestip removal of looms
4
From Japan
On 2018-02-26 14:54:48
Vacuum attached back is the size twice the current size is required.
This review is about item#46747407.
Used for car cleaning and workplace cleaning.
4
From Japan
On 2017-11-22 17:14:27
It is good to make it for price, mainly used for suction but it is enough.
This review is about item#46747407.
It is used for cleaning work.
5
From Japan
On 2017-08-17 17:46:22
It is necessary from the front, it purchased this time, but the price is reasonable and it is also active at the work site.
This review is about item#46747407.
Keren work
1
From Japan
On 2017-07-01 18:23:31
There is no ability more than I thought (business vacuum cleaner or less). We are looking for something suitable for collecting sand and grid for blasting. (Use air more than 10 times that purchased this time and replaced with one with high abrasive property of suction part (eg ceramic) Possible, discharge hose also high wear resistance (eg rubber) .
This review is about item#46747407.
clean up
1
From Japan
On 2017-06-25 16:19:28
Sucking and vomiting are weak. The vacuum cleaner sucks Gungun.
This review is about item#46747407.
. I purchased by mistake
1
From Japan
On 2017-06-21 18:36:27
· Was the item description inadequate, or was my understanding of how to use the product was insufficient? · I have used my money.
This review is about item#46747407.

Related Products