Buy more than* S$200* and get FREE SHIPPING

Wireless TV Door Phone

4.25 (4)
Screen Specification
2.36-inch TFT, color LCD display
Lowest Object illuminance (Lux)
Wireless Communication System
2.4GHz, frequency hopping
Continuous Standby Time
About 120 hours (when fully charged / 20 deg C)
Water Resistance
(Entrance camera) IPX4 / Boawa-gata
Charging Time (hours)
About 6
Ambient Humidity
Entrance camera / 90% or less, indoor monitor / 70% or less
Installation Method
Operating Ambient Temperature (deg C)
Entrance camera / -10 to +50, indoor monitor / 0 to +40
Operating Distance Range (m)
About 100 / line-of-sight distance
(At night) IR LED
Outer Dimensions (Width W x Height H x Depth D) (mm)
Entrance camera / 98 x 133 x 38, indoor monitor / 69 x 156 x 28, the charging stand / 95 x 141 x 112 (charging base stand is used)
Continuous Opreration Time (hours)
About 2 (full charge / 20 deg C)
Power Consumption
Charging base / (charged) (standby time) about 107mW, about 1.7W
Power (V)
(Supplied from the charging base) DC6 6 Movies entrance camera / AA alkaline batteries x or (sold separately), indoor monitor / nickel-metal hydride rechargeable battery (3.6,750 mAh), charging base / DC6 (AC adapter included)
Weight (g)
(Including battery pack), the charging stand / (including charging base stand) about 140 entrance camera / about 230, indoor monitor / about 180
Set Contents
Entrance camera (WDP-C1), indoor monitor (WDP-M1)
Instruction manual, four mounting wood screws, four concrete sleeve, AC adapter (cable length: about 1.8m), battery pack, charging stand, charging base stand
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WDP-100 46747531 -
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
From Japan
On 2016-08-31 17:35:50
Doorphone is poor in about 3 months Waterproof measures are sweet
This review is about item#46747531.
Visitor contact within the building
From Japan
On 2013-06-26 14:13:29
Because of the installation in the building, there was some uneasiness in the radio wave condition of the wireless, such as reinforced concrete, but it is satisfactory and functioning without problems at all.
This review is about item#46747531.
From Japan
On 2013-05-16 19:51:12
Radio is convenient for wiring work, but I would like to set the frequency channel of 2.4 MZ band.
This review is about item#46747531.
Used in the carport at the entrance
From Japan
On 2013-04-13 15:46:56
I mainly use it in the living room from the 1st floor to the 2nd floor. I am managed somehow only by a little weak wireless sensitivity
This review is about item#46747531.

Related Products