Buy more than* S$200* and get FREE SHIPPING

LAN Cable Tester

3.33 (3)
Purpose
Confirmation test such as connection, disconnection, short, wrong wiring
Compatible Cable
10BASE over T, 10BASE over 2,10 over 100BASE.TX, RJ45 / RJ11, modular cable, 258A.TIA over 568A / 568B, Token Ring
Dimensions (Height H x Width W x Depth D) (mm)
(Body) 120x65x32, (remote terminator) 100x30x28, (Pouch) 165x120x50
Weight (g)
(Body) 146, (remote terminator) 40, (pouch) 60
Set Contents
Body, remote terminator, battery (9V), RJ45 cable, BNC adapter cable x2, BNC adapter
Accessories
Soft Type Pouch (cloth)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E-7501 46768154 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
LAN cable wiring
4
From Japan
On 2017-06-08 21:20:46
I think that it becomes easier to use even more for beginners by displaying the connector connection indication on the main body when using only the main body and when using both.
This review is about item#46768154.
LAN wiring work
4
From Japan
On 2017-04-15 14:39:31
I did not ask for a high system, so I bought that the price is cheapest with top priority. Mis-wiring, short circuit was found, easy to use, work was smooth.
This review is about item#46768154.
LAN wiring work
2
From Japan
On 2013-05-30 17:35:08
Although there are auto and manual check modes, since the check speed of the auto is fast, I have been using the products of other companies until now, but with the speed adjustment in the case of the auto was attached.
This review is about item#46768154.

Related Products