Buy more than* S$200* and get FREE SHIPPING

Inch Wide Measure

3.00 (1)
Caution
Color cannot be selected, Color cannot be selected
Length (m)
5.5
Width (mm)
25
...see all
Product Options
ADD TO CART
Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metallic type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JBM-2555M 46768775 27.48 SGD
Shipped after 2017-01-31
ClearType   1PC 1 JBM-2555C 46768766 27.48 SGD
Shipped after 2017-01-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
measurement
3
From Japan
On 2015-07-04 14:54:14
Measure the inch size looking for a major I purchased this, but the memory was usually of a millimeter size in only the width of the measure is to 1 inch. Looking at the photo product name is confusing do not know whether the scale is of a one millimeter of the inch. It does not have also been noted in the item description, I have thought, "of the inch scale wide measure". I bought what waste can not be used after all.
This review is about item#46768766.

Related Products