Buy more than* S$200* and get FREE SHIPPING

Long Rain Coat

4.67 (3)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Sports speculating, unisex type
Water Pressure Resistance (mmH2O)
5000
Sleeve Length (cm)
91
Material (surface)
100% polyester, urethane coating
Material (reverse side)
100% polyester, mesh
Chest Measurement (cm)
140
Specification
Roll up hood: Available to change to stand collar only easy operation and to prevent flapping in the wind. Ventilation function: comfort design to wick accumulated heating from inside. Reflection print: it reflect lights and show the presence at night.
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Clothes Length (cm) Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Clothes Length (cm) Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 to 104 86 to 96 170 to 175 130 LL Royal Blue   1PC 1 AS-6600 46750112 67.99 SGD
In stock
90 to 98 78 to 88 165 to 170 120 L Orange *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS-6600 46750137 67.99 SGD
Shipped after 2018-01-23
84 to 92 72 to 80 160 to 165 110 M Orange   1PC 1 AS-6600 46750121 85.99 SGD
Shipped after 2018-01-23
84 to 92 72 to 80 160 to 165 110 M LoyalBlue   1PC 1 AS-6600 46750094 68.99 SGD
In stock
96 to 104 86 to 96 170 to 175 130 LL Orange *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS-6600 46750146 68.99 SGD
Shipped after 2018-01-23
90 to 98 78 to 88 165 to 170 120 L LoyalBlue   1PC 1 AS-6600 46750103 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When rubbish
5
From Japan
On 2017-10-13 13:52:10
It can be used comfortably without steaming. It would be nice if there was a selection frame if there were more types of sizes ...
This review is about item#46750103.
Used for commuting to motorbikes to the station
5
From Japan
On 2016-10-29 21:01:28
It is used for commuting to the station. I bought a bigger one, thought that I failed, but because it is a scooter it was better that the slightly larger one did not get wet to my feet.
This review is about item#46750112.
Dog-walking
4
From Japan
On 2015-03-23 13:11:46
I like it because there are various adjustments and it is very easy to use. In other words, I think the head part is a little small, and it is better to have a transparent spit.
This review is about item#46750112.

Related Products