Buy more than* S$200* and get FREE SHIPPING

Long Baseboard

5.00 (2)
Abbreviations
LTHS60
Length (m)
12
Type
R Ali
Height (mm)
60
...see all>
Product Options
ADD TO CART
Color Number Color (Type) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Color (Type) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 Basic Line 1Roll(12m) 1 LTHS6078 46751722 51.99 SGD
Shipped after 2018-01-22
71 Basic Line 1Roll(12m) 1 LTHS6071 46751713 51.99 SGD
Shipped after 2018-01-22
93 Neutral gray 1Roll(12m) 1 LTHS6093 46751704 51.99 SGD
Shipped after 2018-01-22
31 Neutral gray 1Roll(12m) 1 LTHS6031 46751695 51.99 SGD
Shipped after 2018-01-22
25 Nuance gray 1Roll(12m) 1 LTHS6025 46751686 51.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wall Cross Replacement
5
From Japan
On 2017-09-21 12:02:28
It is easy to handle and satisfactory as we can work smoothly.
This review is about item#46751722.
Wall repair
5
From Japan
On 2015-01-23 08:31:26
Ease of use is good. I want more options in length. The price is not cheap, but I think whether it is reasonable in quantity.
This review is about item#46751722.

Related Products