Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Carpet Tiles TG-1707S

4.00 (3)
Caution
Depends on product lot, color looks different. Check pattern is standard. There is unique smell of material. Ventilation is required.
Antistatic (KV)
1.0 or less human body band voltage (JIS-L-4406 23 deg C 25% RH synthetic rubber)
Flameproof Capacity Test Number
E0090217
Material (backing)
PVC resin + glass non-woven fabric
Material (pile)
Dyed 100% polypropylene
Pile Length (mm)
3, loop pile (total thickness 6)
Dimension (cm)
50x50
Standard
Tenth gauge
...see all
Product Options
ADD TO CART
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sand Stripe - 1Box(16Sheet) 1 SP-453 46751871 -
Discontinued
[x]
Green stripe 6 1Box(16Sheet) 1 SP-407 46751862 -
Discontinued
[x]
Gold stripe 6 1Box(16Sheet) 1 SP-403 46751835 129.90 SGD
In stock
Dark gray stripe - 1Box(16Sheet) 1 SP-406 46751853 -
Discontinued
[x]
Dark brown stripe 6 1Box(16Sheet) 1 SP-458 46751887 129.90 SGD
In stock
Beige stripe - 1Box(16Sheet) 1 SP-405 46751844 359.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Uwabari with the floor
4
From Japan
On 2017-03-07 18:47:37
Was spread from the front door to the hallway, it has become the front door of the warm atmosphere
This review is about item#46751887.
Makeover of the room
5
From Japan
On 2016-02-16 17:05:27
No problem. Even dirt has survived because the wash to remove the bottom of the tile.
This review is about item#46751835.
Carpet Chokawa of
3
From Japan
On 2014-06-26 14:38:32
It has fluffy than I thought and there is a sense of stability to the foot crunchy. Because the color was also calm color, flooring of dark color as well With a wide range of wall color and furniture you could use without discomfort.
This review is about item#46751887.

Related Products