Buy more than* S$200* and get FREE SHIPPING

Carpet Tiles TG-3000

Caution
Depends on product lot, color looks different. Check pattern is standard. There is unique smell of material. Ventilation is required.
Antistatic (KV)
1.0 or less human body band voltage (JIS-L-4406 23 deg C 25% RH synthetic rubber)
Flameproof Capacity Test Number
E0090068
Material (backing)
PVC resin + glass non-woven fabric
Material (pile)
BCF nylon 100%
Pile Length (mm)
3, loop pile (total thickness 6)
Dimension (cm)
50x50
Standard
Tenth gauge
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LightBrown 1Box(16Sheet) 1 HC-307 46751957 159.99 SGD
Shipped after 2018-05-01
Black 1Box(16Sheet) 1 HC-305 46751932 159.99 SGD
Shipped after 2018-05-01
Purple 1Box(16Sheet) 1 HC-303 46751914 149.99 SGD
Shipped after 2018-05-01
Blue 1Box(16Sheet) 1 HC-306 46751941 339.99 SGD
In stock
Gray 1Box(16Sheet) 1 HC-304 46751923 159.99 SGD
Shipped after 2018-05-01
Green 1Box(16Sheet) 1 HC-301 46751896 149.99 SGD
Shipped after 2018-05-01
DarkBrown 1Box(16Sheet) 1 HC-309 46751975 109.99 SGD
Shipped after 2018-05-01
Red 1Box(16Sheet) 1 HC-308 46751966 159.99 SGD
Shipped after 2018-05-01
Beige 1Box(16Sheet) 1 HC-302 46751905 149.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products