Buy more than* S$200* and get FREE SHIPPING

Hand Cutter

5.00 (1)
Purpose
Cutting of mall, hose, living tree, rope, etc up to 20mm, Cutting of mall, hose, living tree, rope, etc up to 20mm
Blade Length (mm)
45
Weight (g)
220
Overall Length (mm)
205
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 JHC-64 46769107 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To cut the wiring mall
5
From Japan
On 2017-06-30 14:44:21
It is very convenient to cut wiring mall. I think sharpness is good and it is very easy to use. It's still better if it's a bit cheaper.
This review is about item#46769107.

Related Products