Buy more than* S$200* and get FREE SHIPPING

B-type Dispensing Bottle

4.67 (3)
Materials (cap)
PE
Bore Diameter (phi mm)
16.3
Material (Body)
PP
...see all>
Product Options
ADD TO CART
Color (Cap) Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Cap) Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 46x101.5 60 - 1box(200pc) 1 102 56152172 199.99 SGD
Shipped after 2018-03-06
- 50x119 100 - 1box(200pc) 1 103 56152188 249.99 SGD
Shipped after 2018-03-06
- 54x139 150 - 1box(100pc) 1 104 56152197 169.99 SGD
Shipped after 2018-03-06
- 36x80 30 - 1box(200pc) 1 101 56152163 229.99 SGD
Shipped after 2018-03-06
White 46x101.5 60 Translucence 1Box(20PC) 1 B-60 46750523 9.99 SGD
In stock
White 72x194 500 Translucence 1Box(10PC) 1 B-500 46750584 16.99 SGD
In stock
White 50x119 100 Translucent brown 1Box(20PC) 1 B-100 46750611 30.99 SGD
Shipped after 2018-03-01
White 57x152 200 Translucence 1Box(10PC) 1 B-200 46750557 8.99 SGD
In stock
White 50x119 100 Translucence 1Box(20PC) 1 B-100 46750532 11.99 SGD
In stock
White 54x139 150 Translucence 1Box(10PC) 1 B-150 46750541 8.99 SGD
Shipped after 2018-03-06
White 57x152 200 Translucent brown 1Box(10PC) 1 B-200 46750627 10.99 SGD
Shipped after 2018-03-06
White 72x194 500 Translucent brown 1Box(10PC) 1 B-500 46750645 18.99 SGD
Shipped after 2018-03-06
White 72x191 400 Translucence 1Box(10PC) 1 B-400 46750575 13.99 SGD
Shipped after 2018-03-06
White 36x80 30 Translucent brown 1Box(20PC) 1 B-30 46750593 19.99 SGD
Shipped after 2018-03-06
White 66x179 300 Translucent brown 1Box(10PC) 1 B-300 46750636 12.99 SGD
Shipped after 2018-03-01
White 66x179 300 Translucence 1Box(10PC) 1 B-300 46750566 28.99 SGD
Shipped after 2018-03-06
White 36x80 30 Translucence 1Box(20PC) 1 B-30 46750514 6.99 SGD
In stock
White 46x101.5 60 Translucent brown 1Box(20PC) 1 B-60 46750602 24.99 SGD
Shipped after 2018-03-06
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Subdivision of analysis paint
5
From Japan
On 2017-04-10 14:28:57
The price may be cheap. The mouth is too thin (easier to move if the mouth is wide).
This review is about item#56152197.
It is used for subdivision of materials.
4
From Japan
On 2017-03-18 15:43:50
Purchased for use to divide oils and fats. Even if the size of the pottle changed, the size of the mouth is the same, so it was a bit different from the image. But it is saved because it is inexpensive.
This review is about item#46750584.
To put chemicals
5
From Japan
On 2015-08-06 18:49:29
I was looking for something easy to use with a brown bottle. Easy to understand graduation, I was saved by purchasing in small quantities.
This review is about item#46750593.

Related Products